Skip Content

 
28" Squeegee Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

28" Squeegee Head

REMCO


Technical Specs

  • ItemSqueegee Head 
  • Blade Length28" 
Color
Please Select
Blade Style
Please Select
Blade Material
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Color
Blade Style
Blade Material
Availability
Price
Qty
70733
Blue
Ultra Hygene Rubber

Limited Quantity Available

$63.27 / each

Squeegee,Blue,28 In. L,Rubber
Catalog Page #  1167 

Clearance Price:
$63.27 / each

Price: $70.30 / each

Technical Specs

  • ItemSqueegee Head
  • ColorBlue
  • Blade Length28"
  • Blade MaterialUltra Hygene Rubber
77553
Blue
Straight Double Blade
Foam Rubber

$45.10 / each

Squeegee Head,Blue,28 In. L,Black Foam
Catalog Page #  1167 

Price: $45.10 / each

Technical Specs

  • ItemSqueegee Head
  • ColorBlue
  • Blade Length28"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
70732
Green
Ultra Hygene Rubber

Limited Quantity Available

$63.27 / each

Squeegee,Green,28 In. L,Rubber
Catalog Page #  1167 

Clearance Price:
$63.27 / each

Price: $70.30 / each

Technical Specs

  • ItemSqueegee Head
  • ColorGreen
  • Blade Length28"
  • Blade MaterialUltra Hygene Rubber
77552
Green
Straight Double Blade
Foam Rubber

$45.10 / each

Squeegee Head,Green,28 In. L,Black Foam
Catalog Page #  1167 

Price: $45.10 / each

Technical Specs

  • ItemSqueegee Head
  • ColorGreen
  • Blade Length28"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
77554
Red
Straight Double Blade
Foam Rubber

$45.10 / each

Squeegee Head,Red,28 In. L,Black Foam
Catalog Page #  1167 

Price: $45.10 / each

Technical Specs

  • ItemSqueegee Head
  • ColorRed
  • Blade Length28"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
77555
White
Straight Double Blade
Foam Rubber

$45.10 / each

Squeegee Head,White,28 In. L,Black Foam
Catalog Page #  1167 

Price: $45.10 / each

Technical Specs

  • ItemSqueegee Head
  • ColorWhite
  • Blade Length28"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
77556
Yellow
Straight Double Blade
Foam Rubber

$45.10 / each

Squeegee Head,Yellow,28 In.,Black Foam
Catalog Page #  1167 

Price: $45.10 / each

Technical Specs

  • ItemSqueegee Head
  • ColorYellow
  • Blade Length28"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber