Skip Content

 
24" Squeegee Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

24" Squeegee Head


Technical Specs

  • ItemSqueegee Head 
  • Blade Length24" 
  • Blade StyleStraight Double Blade 
Color
Please Select
Blade Material
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
15 Products
Compare /
Item #
Mfr.
Model #
Color
Blade Material
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
77549
Black
Foam Rubber

$41.30 / each

Squeegee Head,Black,24 In.,Foam Rubber
Catalog Page #  1197 

Price $41.30 / each

Technical Specs

  • ItemSqueegee Head
  • ColorBlack
  • Blade Length24"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
77149
Black
Ultra Hygene Rubber

$41.75 / each

Squeegee Head,Black,24 In. L,Rubber
Catalog Page #  1197 

Price $41.75 / each

Technical Specs

  • ItemSqueegee Head
  • ColorBlack
  • Blade Length24"
  • Blade StyleStraight Double Blade
  • Blade MaterialUltra Hygene Rubber
77543
Blue
Foam Rubber

$41.30 / each

Squeegee Head,Blue,24 In. L,Black Foam
Catalog Page #  1197 

Price $41.30 / each

Technical Specs

  • ItemSqueegee Head
  • ColorBlue
  • Blade Length24"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
77143
Blue
Ultra Hygene Rubber

$43.45 / each

Squeegee Head,Blue,24 In. L,Rubber
Catalog Page #  1197 

Price $43.45 / each

Technical Specs

  • ItemSqueegee Head
  • ColorBlue
  • Blade Length24"
  • Blade StyleStraight Double Blade
  • Blade MaterialUltra Hygene Rubber
77542
Green
Foam Rubber

$41.30 / each

Squeegee Head,Green,24 In. L,Black Foam
Catalog Page #  1197 

Price $41.30 / each

Technical Specs

  • ItemSqueegee Head
  • ColorGreen
  • Blade Length24"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
77142
Green
Ultra Hygene Rubber

$43.45 / each

Squeegee Head,Green,24 In. L
Catalog Page #  1197 

Price $43.45 / each

Technical Specs

  • ItemSqueegee Head
  • ColorGreen
  • Blade Length24"
  • Blade StyleStraight Double Blade
  • Blade MaterialUltra Hygene Rubber
77547
Orange
Foam Rubber

$41.30 / each

Squeegee Head,Orange,24 In.,Black Foam
Catalog Page #  1197 

Price $41.30 / each

Technical Specs

  • ItemSqueegee Head
  • ColorOrange
  • Blade Length24"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
77147
Orange
Ultra Hygene Rubber

$43.45 / each

Squeegee Head,Orange,24 In. L
Catalog Page #  1197 

Price $43.45 / each

Technical Specs

  • ItemSqueegee Head
  • ColorOrange
  • Blade Length24"
  • Blade StyleStraight Double Blade
  • Blade MaterialUltra Hygene Rubber
77548
Purple
Foam Rubber

$41.30 / each

Squeegee Head,Purple,24 In. L,Foam
Catalog Page #  1197 

Price $41.30 / each

Technical Specs

  • ItemSqueegee Head
  • ColorPurple
  • Blade Length24"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
77544
Red
Foam Rubber

$41.30 / each

Squeegee Head,Red,24 In. L,Black Foam
Catalog Page #  1197 

Price $41.30 / each

Technical Specs

  • ItemSqueegee Head
  • ColorRed
  • Blade Length24"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
77144
Red
Ultra Hygene Rubber

$43.45 / each

Squeegee Head,Red,24 In. L,Rubber
Catalog Page #  1197 

Price $43.45 / each

Technical Specs

  • ItemSqueegee Head
  • ColorRed
  • Blade Length24"
  • Blade StyleStraight Double Blade
  • Blade MaterialUltra Hygene Rubber
77545
White
Foam Rubber

$41.30 / each

Squeegee Head,White,24 In. L,Black Foam
Catalog Page #  1197 

Price $41.30 / each

Technical Specs

  • ItemSqueegee Head
  • ColorWhite
  • Blade Length24"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
77145
White
Ultra Hygene Rubber

$43.45 / each

Squeegee Head,White,24 In. L
Catalog Page #  1197 

Price $43.45 / each

Technical Specs

  • ItemSqueegee Head
  • ColorWhite
  • Blade Length24"
  • Blade StyleStraight Double Blade
  • Blade MaterialUltra Hygene Rubber
77546
Yellow
Foam Rubber

$41.30 / each

Squeegee Head,Yellow,24 In.,Black Foam
Catalog Page #  1197 

Price $41.30 / each

Technical Specs

  • ItemSqueegee Head
  • ColorYellow
  • Blade Length24"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
77146
Yellow
Ultra Hygene Rubber

$43.45 / each

Squeegee Head,Yellow,24 In. L
Catalog Page #  1197 

Price $43.45 / each

Technical Specs

  • ItemSqueegee Head
  • ColorYellow
  • Blade Length24"
  • Blade StyleStraight Double Blade
  • Blade MaterialUltra Hygene Rubber