Skip Content

 
10" Bench Squeegee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

10" Bench Squeegee


Technical Specs

  • ItemBench Squeegee 
  • Blade Length10" 
Color
Please Select
Blade Style
Please Select
Blade Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
12 Products
Compare /
Product #
Mfr.
Model #
Color
Blade Style
Blade Material
Price
Qty
Please use Qty box to add item(s) to cart.
77513
Blue
Straight Double Blade
Foam Rubber

$18.21 / each

Enter location to check availability
Bench Squeegee,Blue,10 In. L,Foam Rubber
Catalog Page #  1197 

Price $18.21 / each

Technical Specs

  • ItemBench Squeegee
  • ColorBlue
  • Blade Length10"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
77113
Blue
Straight Double Blade
Rubber

$25.70 / each

Enter location to check availability
Bench Squeegee,10 x 8 in,Poly,Dbl,Blue
Catalog Page #  NA

Price $25.70 / each

Technical Specs

  • ItemBench Squeegee
  • ColorBlue
  • Blade Length10"
  • Blade StyleStraight Double Blade
  • Blade MaterialRubber
47692
Green
Single Blade
Ultra Hygene Rubber

$10.00 / each

Enter location to check availability
Bench Squeegee,Green,10 In. L,Rubber
Catalog Page #  1197 

Clearance Price $10.00 / each

Price $25.35 / each

Technical Specs

  • ItemBench Squeegee
  • ColorGreen
  • Blade Length10"
  • Blade StyleSingle Blade
  • Blade MaterialUltra Hygene Rubber
77512
Green
Straight Double Blade
Foam Rubber

$18.21 / each

Enter location to check availability
Bench Squeegee,Green,10 In. L,Foam
Catalog Page #  1197 

Price $18.21 / each

Technical Specs

  • ItemBench Squeegee
  • ColorGreen
  • Blade Length10"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
77112
Green
Straight Double Blade
Rubber

$25.70 / each

Enter location to check availability
Bench Squeegee,10 x 8 in,Poly,Dbl,Green
Catalog Page #  NA

Price $25.70 / each

Technical Specs

  • ItemBench Squeegee
  • ColorGreen
  • Blade Length10"
  • Blade StyleStraight Double Blade
  • Blade MaterialRubber
47694
Red
Single Blade
Ultra Hygene Rubber

$22.82 / each

Enter location to check availability
Bench Squeegee,Red,10 In. L,Rubber
Catalog Page #  1197 

Clearance Price $22.82 / each

Price $25.35 / each

Technical Specs

  • ItemBench Squeegee
  • ColorRed
  • Blade Length10"
  • Blade StyleSingle Blade
  • Blade MaterialUltra Hygene Rubber
77514
Red
Straight Double Blade
Foam Rubber

$18.21 / each

Enter location to check availability
Bench Squeegee,Red,10 In. L,Black Foam
Catalog Page #  1197 

Price $18.21 / each

Technical Specs

  • ItemBench Squeegee
  • ColorRed
  • Blade Length10"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
77114
Red
Straight Double Blade
Rubber

$25.70 / each

Enter location to check availability
Bench Squeegee,10 x 8 in,Poly,Dbl,Red
Catalog Page #  NA

Price $25.70 / each

Technical Specs

  • ItemBench Squeegee
  • ColorRed
  • Blade Length10"
  • Blade StyleStraight Double Blade
  • Blade MaterialRubber
77515
White
Straight Double Blade
Foam Rubber

$18.21 / each

Enter location to check availability
Bench Squeegee,White,10 In L,Foam Rubber
Catalog Page #  1197 

Price $18.21 / each

Technical Specs

  • ItemBench Squeegee
  • ColorWhite
  • Blade Length10"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
77115
White
Straight Double Blade
Rubber

$25.70 / each

Enter location to check availability
Bench Squeegee,10 x 8 in,Poly,Dbl,White
Catalog Page #  NA

Price $25.70 / each

Technical Specs

  • ItemBench Squeegee
  • ColorWhite
  • Blade Length10"
  • Blade StyleStraight Double Blade
  • Blade MaterialRubber
77516
Yellow
Straight Double Blade
Foam Rubber

$18.21 / each

Enter location to check availability
Bench Squeegee,Yellow,10 In.,Black Foam
Catalog Page #  1197 

Price $18.21 / each

Technical Specs

  • ItemBench Squeegee
  • ColorYellow
  • Blade Length10"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
77116
Yellow
Straight Double Blade
Rubber

$25.70 / each

Enter location to check availability
Bench Squeegee,10 x 8 in,Poly,Dbl,Yellow
Catalog Page #  NA

Price $25.70 / each

Technical Specs

  • ItemBench Squeegee
  • ColorYellow
  • Blade Length10"
  • Blade StyleStraight Double Blade
  • Blade MaterialRubber
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More