Skip Content

 
Power Inlet Box, Mounting: Wall close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Power Inlet Box, Mounting: Wall


Technical Specs

  • Mounting Wall 
Use with Transfer Switch
Please Select
NEMA Configuration
Please Select
Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • RELIANCE 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Use with Transfer Switch
NEMA Configuration
Material
Price
Qty
Please use Qty box to add item(s) to cart.
PB30
2KEP5 and 2KEP6
L14-30
Powder Coated Steel

$91.00 / each

Enter location to check availability
Catalog Page #  NA

Price $91.00 / each

Technical Specs

  • Use with Transfer Switch 2KEP5 and 2KEP6
  • NEMA Configuration L14-30
  • Mounting Wall
  • Material Powder Coated Steel
PBN50
All
CS6375
UV Stabilized ABS

$132.80 / each

Enter location to check availability
Catalog Page #  NA

Price $132.80 / each

Technical Specs

  • Use with Transfer Switch All
  • NEMA Configuration CS6375
  • Mounting Wall
  • Material UV Stabilized ABS
PBN30
All
L14-30
UV Stabilized ABS

$91.80 / each

Enter location to check availability
Catalog Page #  NA

Price $91.80 / each

Technical Specs

  • Use with Transfer Switch All
  • NEMA Configuration L14-30
  • Mounting Wall
  • Material UV Stabilized ABS
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More