Skip Content

Manual Transfer Switch,60A,125/250V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Manual Transfer Switch, 60A, 125/250V

Price $710.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KEP4
  • Mfr. Model # 31410CRK
  • UNSPSC # 39121501
  • Catalog Page # N/A
  • Shipping Weight 17.85 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Manual Transfer Switch Kits
Include power inlet box, 10 ft. power cord, and additional 20A plug.
Portable Generator Installation Components
• 18" flexible conduit whip with all wires clearly marked UL Listed

View More

Technical Specs

  • Item Manual Transfer Switch
  • Max. Wattage 7500
  • Max. Amps 60
  • Height 13-3/4"
  • Width 7"
  • Depth 4-1/2"
  • NEMA Enclosure Type 1
  • Number of Circuits 10
  • Enclosure Material Steel
  • Voltage 125/250
  • Warranty 1 yr.
  • Color Gray
  • Includes 120" Power Cord
  • Meter Type Dual Watt
  • Mount Wall
  • NEMA Connector L14-30
  • Phase 1
  • Standards UL1008
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.