Skip Content

Manual Transfer Switch,60A,125/250V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Manual Transfer Switch, 60A, 125/250V

Price $519.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KEP3
  • Mfr. Model # 31406CRK
  • UNSPSC # 39121501
  • Catalog Page # 1393
  • Shipping Weight 14.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemManual Transfer Switch
  • Max. Wattage7500
  • Max. Amps60
  • Height7-1/2"
  • Width7"
  • Depth4-1/2"
  • NEMA Enclosure Type1
  • Number of Circuits6
  • Enclosure MaterialSteel
  • Voltage125/250
  • Warranty1 yr.
  • ColorGray
  • Includes120" Power Cord
  • Meter TypeDual Watt
  • MountWall
  • NEMA ConnectorL14-30
  • Phase1
  • StandardsUL1008
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Manual Transfer Switch Kits
Include power inlet box, 10 ft. power cord, and additional 20A plug.
Portable Generator Installation Components
• 18" flexible conduit whip with all wires clearly marked UL Listed

Alternate Products


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by We have installed many of these in the past 2 years, and all the customers love them and love the features. September 13, 2013
Rated 5 out of 5 by THIS ALL-IN-ONE KIT HAS BEEN A GREAT SELLER AND HAS GREAT FEATURES. WE HAVE INSTALLED NEARLY A DOZEN OF THIS AND THE 10 CIRCUIT VERSION IN THE PAST TWO YEARS. CUSTOMERS LOVE THEM. November 15, 2012
  • 2015-07-03T20:42:05.925-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2KEP3, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.