Skip Content

Analog,High Precision,Accuracy 0.001 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Analog, High Precision, Accuracy 0.001

Price $203.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 16D194
  • Mfr. Model # 137536L0
  • UNSPSC # 41115313
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Analog Refractometer, High Precision
  • Type Alog Manual
  • Range 1.000-1.060 Urine Specific Gravity Small Animal, 1.000-1.060 Urine Specific Gravity Large Animal, 2.0-14.0 g/100 mL Serum Protein
  • Automatic Temperature Compensation Y
  • Accuracy 0.001 USG, 0.2 g/100 mL
  • Resolution 0.001 USG, 0.2 g/100mL
  • Function Veteriry Clinical Refractometer Measures Usg For Small And Large Animals, Serum Protein Concentration
  • Features Ip67 Water Resistant And Dustproof Design In Durable Sealed Body
  • Length 9.7
  • Width 1.5
  • Height 1.5 ft.
  • Dia. 1.5
  • Manufacturers Warranty Length 12 Months
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.