Skip Content

Cambridge Sofa,Leather,Black,Chrome close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cambridge Sofa, Leather, Black, Chrome

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 13J266
  • Mfr. Model # 7903
  • UNSPSC # 56101502
  • Catalog Page # 2089
  • Shipping Weight 162.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sofa
  • Series Cambridge
  • Overall Height 30"
  • Overall Width 81"
  • Overall Depth 33"
  • Seat Height 18-1/2"
  • Seat Width 66"
  • Seat Depth 20"
  • Back Height 17"
  • Back Width 66"
  • Seat Color Black
  • Back Color Black
  • Frame Color Chrome
  • Seat Material Leather Upholstery
  • Back Material Leather
  • Frame Material Chrome
  • Assembled/Unassembled Assembled
  • Cushion Thickness 8"
  • Arm Style Fixed
  • Weight Capacity 700 lb.
  • Standards ANSI/BIFMA, CA 117
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.