Skip Content

Reception Station,71x42x82 In,Mahogany close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Reception Station, 71x42x82 In, Mahogany

REGENCY

Price: $2,243.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 5 business days from supplier
  • Item # 12U509
  • Mfr. Model # LRDRT2FPMH
  • UNSPSC # 56101703
  • Catalog Page # N/A
  • Catalog Group # G8756
  • Shipping Weight 549.0 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.

Technical Specs

  • ItemReception Station
  • SeriesLegacy
  • Overall Width71"
  • Overall Height42"
  • Overall Depth82"
  • Number of Pedestals2
  • Pedestal LocationLeft and Right
  • Number of Drawers5
  • Pedestal StyleSupporting
  • Keyboard ShelfNo
  • Color BaseMahogany
  • Color TopMahogany
  • Base MaterialThermal Fused Melamine Laminate
  • Top MaterialThermal Fused Melamine Laminate
  • HandleMetal Pull
  • AssemblyRequired
  • StandardsMeets or Exceeds ANSI/BIFMA
  • IncludesInternal Cord Grommets
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.