Skip Content

 
Insulated Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Insulated Jacket


Technical Specs

  • Item Insulated Jacket 
  • Gender Men's 
  • Insulated Yes 
  • Lining Material Nylon 
Size
Please Select
Color
Please Select
Material
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
58 Products
Compare /
Product #
Mfr.
Model #
Size
Color
Material
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
0490RBCH2XL
2XL
Black/Gray
Polyester
50 to 52"
32"

$125.05 / each

Enter location to check availability
Catalog Page #  NA

Price $125.05 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Black/Gray
  • Material Polyester
  • Fits Chest Size 50 to 52"
  • Length 32"
  • Lining Material Nylon
0630RBLK2XL
2XL
Black
100% Cotton Denim
50 to 52"
32"

$122.35 / each

Enter location to check availability
Catalog Page #  2128 

Price $122.35 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Black
  • Material 100% Cotton Denim
  • Fits Chest Size 50 to 52"
  • Length 32"
  • Lining Material Nylon
0630TBLK2XL
2XL
Black
100% Cotton Denim
50 to 52"
34"

$134.55 / each

Enter location to check availability
Catalog Page #  2128 

Price $134.55 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Black
  • Material 100% Cotton Denim
  • Fits Chest Size 50 to 52"
  • Length 34"
  • Lining Material Nylon
0358TNAV2XL
2XL
Navy
Nylon
46 to 48"
36-1/2"

$164.25 / each

Enter location to check availability
Catalog Page #  2128 

Price $164.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Navy
  • Material Nylon
  • Fits Chest Size 46 to 48"
  • Length 36-1/2"
  • Lining Material Nylon
0525RNAV2XL
2XL
Navy
Nylon
50 to 52"
29"

$101.10 / each

Enter location to check availability
Catalog Page #  2131 

Price $101.10 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Navy
  • Material Nylon
  • Fits Chest Size 50 to 52"
  • Length 29"
  • Lining Material Nylon
0358RNAV2XL
2XL
Navy
Nylon
50 to 52"
34-1/2"

$149.15 / each

Enter location to check availability
Catalog Page #  2128 

Price $149.15 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Navy
  • Material Nylon
  • Fits Chest Size 50 to 52"
  • Length 34-1/2"
  • Lining Material Nylon
0358RSAG2XL
2XL
Sage
Nylon
50 to 52"
34-1/2"

$149.15 / each

Enter location to check availability
Catalog Page #  2128 

Price $149.15 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Sage
  • Material Nylon
  • Fits Chest Size 50 to 52"
  • Length 34-1/2"
  • Lining Material Nylon
0358TSAG2XL
2XL
Sage
Nylon
50 to 52"
36-1/2"

$164.25 / each

Enter location to check availability
Catalog Page #  2128 

Price $164.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Sage
  • Material Nylon
  • Fits Chest Size 50 to 52"
  • Length 36-1/2"
  • Lining Material Nylon
0490RBCH3XL
3XL
Black/Gray
Polyester
54 to 56"
33"

$180.25 / each

Enter location to check availability
Catalog Page #  NA

Price $180.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Black/Gray
  • Material Polyester
  • Fits Chest Size 54 to 56"
  • Length 33"
  • Lining Material Nylon
0630RBLK3XL
3XL
Black
100% Cotton Denim
54 to 56"
33"

$176.50 / each

Enter location to check availability
Catalog Page #  2128 

Price $176.50 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Black
  • Material 100% Cotton Denim
  • Fits Chest Size 54 to 56"
  • Length 33"
  • Lining Material Nylon
0630TBLK3XL
3XL
Black
100% Cotton Denim
54 to 56"
35"

$188.00 / each

Enter location to check availability
Catalog Page #  2128 

Price $188.00 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Black
  • Material 100% Cotton Denim
  • Fits Chest Size 54 to 56"
  • Length 35"
  • Lining Material Nylon
0358TNAV3XL
3XL
Navy
Nylon
50 to 52"
38"

$224.25 / each

Enter location to check availability
Catalog Page #  2128 

Price $224.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Navy
  • Material Nylon
  • Fits Chest Size 50 to 52"
  • Length 38"
  • Lining Material Nylon
0525RNAV3XL
3XL
Navy
Nylon
54 to 56"
29-1/2"

$99.15 / each

Enter location to check availability
Catalog Page #  2131 

Price $99.15 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Navy
  • Material Nylon
  • Fits Chest Size 54 to 56"
  • Length 29-1/2"
  • Lining Material Nylon
0358RNAV3XL
3XL
Navy
Nylon
54 to 56"
35"

$213.25 / each

Enter location to check availability
Catalog Page #  2128 

Price $213.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Navy
  • Material Nylon
  • Fits Chest Size 54 to 56"
  • Length 35"
  • Lining Material Nylon
0358RSAG3XL
3XL
Sage
Nylon
54 to 56"
35"

$217.50 / each

Enter location to check availability
Catalog Page #  2128 

Price $217.50 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Sage
  • Material Nylon
  • Fits Chest Size 54 to 56"
  • Length 35"
  • Lining Material Nylon
0358TSAG3XL
3XL
Sage
Nylon
54 to 56"
38"

$228.75 / each

Enter location to check availability
Catalog Page #  2128 

Price $228.75 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Sage
  • Material Nylon
  • Fits Chest Size 54 to 56"
  • Length 38"
  • Lining Material Nylon
0490RBCH4XL
4XL
Black/Gray
Polyester
58 to 60"
33-1/2"

$176.75 / each

Enter location to check availability
Catalog Page #  NA

Price $176.75 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Black/Gray
  • Material Polyester
  • Fits Chest Size 58 to 60"
  • Length 33-1/2"
  • Lining Material Nylon
0630RBLK4XL
4XL
Black
100% Cotton Denim
58 to 60"
34"

$173.00 / each

Enter location to check availability
Catalog Page #  2128 

Price $173.00 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Black
  • Material 100% Cotton Denim
  • Fits Chest Size 58 to 60"
  • Length 34"
  • Lining Material Nylon
0630TBLK4XL
4XL
Black
100% Cotton Denim
58 to 60"
36"

$184.50 / each

Enter location to check availability
Catalog Page #  2128 

Price $184.50 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Black
  • Material 100% Cotton Denim
  • Fits Chest Size 58 to 60"
  • Length 36"
  • Lining Material Nylon
0358TNAV4XL
4XL
Navy
Nylon
54 to 56"
37-1/2"

$224.25 / each

Enter location to check availability
Catalog Page #  2128 

Price $224.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Navy
  • Material Nylon
  • Fits Chest Size 54 to 56"
  • Length 37-1/2"
  • Lining Material Nylon
0525RNAV4XL
4XL
Navy
Nylon
58 to 60"
30"

$99.15 / each

Enter location to check availability
Catalog Page #  2131 

Price $99.15 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Navy
  • Material Nylon
  • Fits Chest Size 58 to 60"
  • Length 30"
  • Lining Material Nylon
0358RNAV4XL
4XL
Navy
Nylon
58 to 60"
35-1/2"

$213.25 / each

Enter location to check availability
Catalog Page #  2128 

Price $213.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Navy
  • Material Nylon
  • Fits Chest Size 58 to 60"
  • Length 35-1/2"
  • Lining Material Nylon
0358RSAG4XL
4XL
Sage
Nylon
58 to 60"
35-1/2"

$213.25 / each

Enter location to check availability
Catalog Page #  2128 

Price $213.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Sage
  • Material Nylon
  • Fits Chest Size 58 to 60"
  • Length 35-1/2"
  • Lining Material Nylon
0358TSAG4XL
4XL
Sage
Nylon
58 to 60"
37-1/2"

$224.25 / each

Enter location to check availability
Catalog Page #  2128 

Price $224.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Sage
  • Material Nylon
  • Fits Chest Size 58 to 60"
  • Length 37-1/2"
  • Lining Material Nylon
0490RBCH5XL
5XL
Black/Gray
Polyester
62 to 64"
34"

$176.75 / each

Enter location to check availability
Catalog Page #  NA

Price $176.75 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 5XL
  • Color Black/Gray
  • Material Polyester
  • Fits Chest Size 62 to 64"
  • Length 34"
  • Lining Material Nylon
0358TNAV5XL
5XL
Navy
Nylon
58 to 60"
38"

$224.25 / each

Enter location to check availability
Catalog Page #  2128 

Price $224.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 5XL
  • Color Navy
  • Material Nylon
  • Fits Chest Size 58 to 60"
  • Length 38"
  • Lining Material Nylon
0525RNAV5XL
5XL
Navy
Nylon
62 to 64"
30-1/2"

$99.15 / each

Enter location to check availability
Catalog Page #  2131 

Price $99.15 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 5XL
  • Color Navy
  • Material Nylon
  • Fits Chest Size 62 to 64"
  • Length 30-1/2"
  • Lining Material Nylon
0358RNAV5XL
5XL
Navy
Nylon
62 to 64"
36"

$213.25 / each

Enter location to check availability
Catalog Page #  2128 

Price $213.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 5XL
  • Color Navy
  • Material Nylon
  • Fits Chest Size 62 to 64"
  • Length 36"
  • Lining Material Nylon
0358RSAG5XL
5XL
Sage
Nylon
62 to 64"
36"

$213.25 / each

Enter location to check availability
Catalog Page #  2128 

Price $213.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 5XL
  • Color Sage
  • Material Nylon
  • Fits Chest Size 62 to 64"
  • Length 36"
  • Lining Material Nylon
0358TSAG5XL
5XL
Sage
Nylon
62 to 64"
38"

$224.25 / each

Enter location to check availability
Catalog Page #  2128 

Price $224.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size 5XL
  • Color Sage
  • Material Nylon
  • Fits Chest Size 62 to 64"
  • Length 38"
  • Lining Material Nylon
0490RBCHLAR
L
Black/Gray
Polyester
42 to 44"
30"

$125.00 / each

Enter location to check availability
Catalog Page #  NA

Price $125.00 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Black/Gray
  • Material Polyester
  • Fits Chest Size 42 to 44"
  • Length 30"
  • Lining Material Nylon
0630RBLKLAR
L
Black
100% Cotton Denim
42 to 44"
30"

$122.35 / each

Enter location to check availability
Catalog Page #  2128 

Price $122.35 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Black
  • Material 100% Cotton Denim
  • Fits Chest Size 42 to 44"
  • Length 30"
  • Lining Material Nylon
0630TBLKLAR
L
Black
100% Cotton Denim
42 to 44"
32"

$134.55 / each

Enter location to check availability
Catalog Page #  2128 

Price $134.55 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Black
  • Material 100% Cotton Denim
  • Fits Chest Size 42 to 44"
  • Length 32"
  • Lining Material Nylon
0358TNAVLAR
L
Navy
Nylon
38 to 40"
35-1/2"

$164.25 / each

Enter location to check availability
Catalog Page #  2128 

Price $164.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Navy
  • Material Nylon
  • Fits Chest Size 38 to 40"
  • Length 35-1/2"
  • Lining Material Nylon
0525RNAVLAR
L
Navy
Nylon
42 to 44"
28"

$73.25 / each

Enter location to check availability
Catalog Page #  2131 

Price $73.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Navy
  • Material Nylon
  • Fits Chest Size 42 to 44"
  • Length 28"
  • Lining Material Nylon
0358RNAVLAR
L
Navy
Nylon
42 to 44"
33-1/2"

$149.15 / each

Enter location to check availability
Catalog Page #  2128 

Price $149.15 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Navy
  • Material Nylon
  • Fits Chest Size 42 to 44"
  • Length 33-1/2"
  • Lining Material Nylon
0358RSAGLAR
L
Sage
Nylon
42 to 44"
33-1/2"

$149.15 / each

Enter location to check availability
Catalog Page #  2128 

Price $149.15 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Sage
  • Material Nylon
  • Fits Chest Size 42 to 44"
  • Length 33-1/2"
  • Lining Material Nylon
0358TSAGLAR
L
Sage
Nylon
42 to 44"
35-1/2"

$164.25 / each

Enter location to check availability
Catalog Page #  2128 

Price $164.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Sage
  • Material Nylon
  • Fits Chest Size 42 to 44"
  • Length 35-1/2"
  • Lining Material Nylon
0490RBCHMED
M
Black/Gray
Polyester
38 to 40"
29-1/2"

$125.00 / each

Enter location to check availability
Catalog Page #  NA

Price $125.00 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Black/Gray
  • Material Polyester
  • Fits Chest Size 38 to 40"
  • Length 29-1/2"
  • Lining Material Nylon
0630RBLKMED
M
Black
100% Cotton Denim
38 to 40"
29"

$122.35 / each

Enter location to check availability
Catalog Page #  2128 

Price $122.35 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Black
  • Material 100% Cotton Denim
  • Fits Chest Size 38 to 40"
  • Length 29"
  • Lining Material Nylon
0358TNAVMED
M
Navy
Nylon
34 to 36"
35"

$164.25 / each

Enter location to check availability
Catalog Page #  2128 

Price $164.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Navy
  • Material Nylon
  • Fits Chest Size 34 to 36"
  • Length 35"
  • Lining Material Nylon
0525RNAVMED
M
Navy
Nylon
38 to 40"
27-1/2"

$73.25 / each

Enter location to check availability
Catalog Page #  2131 

Price $73.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Navy
  • Material Nylon
  • Fits Chest Size 38 to 40"
  • Length 27-1/2"
  • Lining Material Nylon
0358RNAVMED
M
Navy
Nylon
38 to 40"
33"

$149.15 / each

Enter location to check availability
Catalog Page #  2128 

Price $149.15 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Navy
  • Material Nylon
  • Fits Chest Size 38 to 40"
  • Length 33"
  • Lining Material Nylon
0358RSAGMED
M
Sage
Nylon
38 to 40"
33"

$149.15 / each

Enter location to check availability
Catalog Page #  2128 

Price $149.15 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Sage
  • Material Nylon
  • Fits Chest Size 38 to 40"
  • Length 33"
  • Lining Material Nylon
0358TSAGMED
M
Sage
Nylon
38 to 40"
35"

$164.25 / each

Enter location to check availability
Catalog Page #  2128 

Price $164.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Sage
  • Material Nylon
  • Fits Chest Size 38 to 40"
  • Length 35"
  • Lining Material Nylon
0490RBCHSML
S
Black/Gray
Polyester
34 to 36"
28-1/2"

$125.05 / each

Enter location to check availability
Catalog Page #  NA

Price $125.05 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Black/Gray
  • Material Polyester
  • Fits Chest Size 34 to 36"
  • Length 28-1/2"
  • Lining Material Nylon
0630RBLKSML
S
Black
100% Cotton Denim
34 to 36"
28"

$122.35 / each

Enter location to check availability
Catalog Page #  2128 

Price $122.35 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Black
  • Material 100% Cotton Denim
  • Fits Chest Size 34 to 36"
  • Length 28"
  • Lining Material Nylon
0525RNAVSML
S
Navy
Nylon
34 to 36"
27"

$73.25 / each

Enter location to check availability
Catalog Page #  2131 

Price $73.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Navy
  • Material Nylon
  • Fits Chest Size 34 to 36"
  • Length 27"
  • Lining Material Nylon
0358RNAVSML
S
Navy
Nylon
34 to 36"
32-1/2"

$149.15 / each

Enter location to check availability
Catalog Page #  2128 

Price $149.15 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Navy
  • Material Nylon
  • Fits Chest Size 34 to 36"
  • Length 32-1/2"
  • Lining Material Nylon
0358RSAGSML
S
Sage
Nylon
34 to 36"
32-1/2"

$149.15 / each

Enter location to check availability
Catalog Page #  2128 

Price $149.15 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Sage
  • Material Nylon
  • Fits Chest Size 34 to 36"
  • Length 32-1/2"
  • Lining Material Nylon
0490RBCHXLG
XL
Black/Gray
Polyester
46 to 48"
31"

$125.00 / each

Enter location to check availability
Catalog Page #  NA

Price $125.00 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Black/Gray
  • Material Polyester
  • Fits Chest Size 46 to 48"
  • Length 31"
  • Lining Material Nylon
0630RBLKXLG
XL
Black
100% Cotton Denim
46 to 48"
31"

$122.35 / each

Enter location to check availability
Catalog Page #  2128 

Price $122.35 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Black
  • Material 100% Cotton Denim
  • Fits Chest Size 46 to 48"
  • Length 31"
  • Lining Material Nylon
0630TBLKXLG
XL
Black
100% Cotton Denim
46 to 48"
33"

$134.55 / each

Enter location to check availability
Catalog Page #  2128 

Price $134.55 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Black
  • Material 100% Cotton Denim
  • Fits Chest Size 46 to 48"
  • Length 33"
  • Lining Material Nylon
0358TNAVXLG
XL
Navy
Nylon
42 to 44"
36"

$164.25 / each

Enter location to check availability
Catalog Page #  2128 

Price $164.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Navy
  • Material Nylon
  • Fits Chest Size 42 to 44"
  • Length 36"
  • Lining Material Nylon
0525RNAVXLG
XL
Navy
Nylon
46 to 48"
28-1/2"

$73.25 / each

Enter location to check availability
Catalog Page #  2131 

Price $73.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Navy
  • Material Nylon
  • Fits Chest Size 46 to 48"
  • Length 28-1/2"
  • Lining Material Nylon
0358RNAVXLG
XL
Navy
Nylon
46 to 48"
34"

$149.15 / each

Enter location to check availability
Catalog Page #  2128 

Price $149.15 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Navy
  • Material Nylon
  • Fits Chest Size 46 to 48"
  • Length 34"
  • Lining Material Nylon
0358RSAGXLG
XL
Sage
Nylon
46 to 48"
34"

$149.15 / each

Enter location to check availability
Catalog Page #  2128 

Price $149.15 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Sage
  • Material Nylon
  • Fits Chest Size 46 to 48"
  • Length 34"
  • Lining Material Nylon
0358TSAGXLG
XL
Sage
Nylon
46 to 48"
36"

$164.25 / each

Enter location to check availability
Catalog Page #  2128 

Price $164.25 / each

Technical Specs

  • Item Insulated Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Sage
  • Material Nylon
  • Fits Chest Size 46 to 48"
  • Length 36"
  • Lining Material Nylon
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More