Skip Content

Black Trimmer Rack,33 1/2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Black Trimmer Rack, 33 1/2 In.

Price $173.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 45C144
  • Mfr. Model # 7055000
  • UNSPSC # 25174105
  • Catalog Page # N/A
  • Shipping Weight 32.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTrimmer Rack
  • Length33-1/2"
  • Width6-1/2"
  • Height4"
  • MaterialSteel
  • ColorBlack
  • FinishPowder Coated
  • Features4 Double Lock Anchor Points
  • For Use WithMFG. NO. 7054700
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I would like to see a picture of it assembled.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about edfjones is loaded.
Additional information about edfjones could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the manufacturer and been informed of the following:

Grainger part number 45C144 Reese trimmer rack mounts to either truck beds or trailers. No drill installation and adjustability with four double lock anchor points. Safely holds two trimmers, and can hold both long handle tools and trimmers together. Can be combined with and uses uprights from the tool rack. With a black powder coat finish and an optional permanent mount and top rail kit attachment. All mounting hardware included. For a possible picture to be obtained, please consider calling Grainger at 1-800-323-0620.
Thank you for using Grainger Ask and Answer
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:44:38.232-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_45C144, prod, sort_default
1 of 1
  • 2015-05-23T19:44:38.234-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_45C144, prod, sort_default
1 of 1