Skip Content

Ball And Pintle,2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ball And Pintle, 2 In

Price $126.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PJ97
  • Mfr. Model # 741161142
  • UNSPSC # 25181708
  • Catalog Page # 1319
  • Shipping Weight 15.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHitch Ball and Pintle
  • Capacity GVW (Lb.)16,000
  • Tongue Capacity (Lb.)3000
  • Trailer Ball Dia. (In.)2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
If yes - Is this standard or grade 8 hardware?
7 months ago
by
Read all my Q&A
 
Please wait while more information about pcfiber is loaded.
Additional information about pcfiber could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes they are included, they have the strength to ensure the 16,000 Lb. GVW rating of this Ball & Pintle unit.

Thank you for using Grainger Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
8 months ago
by
Read all my Q&A
 
Please wait while more information about Genevieve is loaded.
Additional information about Genevieve could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Available supplier information, Dimensions: 8.19" L x 7.5" W x 4.88" H, Box Size: 2" x 2", Weight: 14.3 lbs., Shank Size: 2".

Thank you for using Grainger Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 3 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following;

The horizonal center to center distance of the holes are 3 & 3/8". The vertical center to center distance is 1 & 3/4". That is an industry standard bolt pattern.

Thank you for using Grainger Ask & Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-17T19:36:10.852-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2PJ97, prod, sort_default
1 of 1
  • 2015-04-17T19:36:10.854-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2PJ97, prod, sort_default
1 of 1