Skip Content

Cord Reel,80 ft,14/3,SJTW,Yellow,120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cord Reel, 80 ft, 14/3, SJTW, Yellow, 120VAC

Price $167.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2XJD8
  • Mfr. Model # LH2080 143 1
  • UNSPSC # 26121635
  • Catalog Page # N/A
  • Shipping Weight 14.58 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Wind Cord Reel
  • Grade Industrial
  • Voltage 120VAC
  • Cord Ending None
  • Cord Length 80 ft.
  • Reel Color Yellow
  • Max. Amps 10
  • Gauge/Conductor 14/3
  • Cord Included Yes
  • Number of Outlets 4
  • Cord Color Yellow
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • NEC Cord Designation SJTW
  • Reel Material Steel
  • Temp. Range 32 Degrees to 110 Degrees F
  • Height 11"
  • Width 13-3/4"
  • Depth 8-3/4"
  • Watts 1250
  • Includes Carry Handle
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Hand-crank reels are designed for less strenuous applications. Steel components are powder-coated for corrosion resistance. Includes 4 circuit breaker-protected receptacles at hub, and cord.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.