Skip Content

Hose Reel,3/4 In.,75 ft. L,500 psi,150F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hose Reel, 3/4 In., 75 ft. L, 500 psi, 150F

Price $2,475.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6Z786
  • Mfr. Model # D83000 OLS1
  • UNSPSC # 40142121
  • Catalog Page # 3562
  • Shipping Weight 77.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHose Reel
  • Duty RatingHeavy Dual Pedestal, Industrial
  • Drive TypeSpring Return
  • Reel Inlet3/4" (F)NPT
  • Hose Inside Dia.3/4"
  • Hose Length75 ft.
  • Hose Ends3/4" (F)NPT
  • Max. Pressure500 psi
  • Max. Temp.150 Degrees F
  • FinishStainless Steel
  • BearingsPermanently Lubricated
  • LatchVibration Proof, Self Locking Ratchet
  • Seal TypeViton
  • Swivel MaterialStainless Steel
  • Housing MaterialStainless Steel
  • ApplicationAir, Water, Solvent, Chemical Transfer Applications in Food Processing, Pre-rinse, Washdown, Chemical Transfer, Industrial Solvent Handling Markets, Wall, Floor, Ceiling and Truck Mounting
  • Overall Height24-1/8"
  • Overall Width14-1/4"
  • Overall Length25-3/8"
  • Hose IncludedNo
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Reelcraft®
Heavy-duty brackets eliminate bending. Reels come with banded drive spring and Viton® seals.
Auto-Retractable Stainless Steel Reels
• Permanently lubricated bearings
304L-grade stainless steel reels are for use in corrosive environments or food preparation areas. Suitable for chemical transfer, caustic wash down, solvent handling, and marine applications where salt spray is harsh.

Repair Parts

Displaying repair parts for model:
  • D83000 OLS1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.