Skip Content

3/8", 35 ft. Hose Reel, 300 psi Max. Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

3/8", 35 ft. Hose Reel, 300 psi Max. Pressure

Price $334.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6Z160
  • Mfr. Model # 5635 OLP1
  • UNSPSC # 40142121
  • Catalog Page # 3561
  • Shipping Weight 25.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHose Reel
  • Duty RatingIndustrial
  • Drive TypeSpring Return
  • Reel Inlet3/8" (F)NPT
  • Hose Inside Dia.3/8"
  • Hose Length35 ft.
  • Hose Ends1/4" (M)NPT
  • Max. Pressure300 psi
  • Max. Temp.150 Degrees F
  • FinishPowder Coated
  • BearingsPermanently Lubricated
  • LatchVibration Proof, Self Locking
  • Seal TypeBuna N
  • MountingWall, Floor, Ceiling or Truck
  • ApplicationFor Wall, Floor, Ceiling, Truck Mounting, Air and Water
  • IncludesHose
  • Overall Height14-1/2"
  • Overall Width6"
  • Overall Length13-1/2"
  • Hose MaterialPVC
  • Hose IncludedYes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 5636 OLP1,
  • 5635 OLP1

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years ago
by
Read all my Q&A
 
Please wait while more information about Heath is loaded.
Additional information about Heath could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You can contact your local branch and they can email to you.
Thank you for using Grainger Ask and Answer
Age: 45 to 54
3 years ago
by
Read all my Q&A
 
Please wait while more information about Sully1 is loaded.
Additional information about Sully1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:46:13.216-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6Z160, prod, sort_default
1 of 1
  • 2015-07-06T20:46:13.218-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6Z160, prod, sort_default
1 of 1