Skip Content

Hose Reel,Hand Crank,1/2 In ID x 100 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hose Reel, Hand Crank, 1/2 In ID x 100 Ft

Price $169.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5KPC5
  • Mfr. Model # CU8100LN 1
  • UNSPSC # 40142121
  • Catalog Page # 3166
  • Shipping Weight 20.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This hose reel is designed for light-duty applications that require longer lengths of low pressure air/water hose. It features a hand crank with lightweight components including a balanced brass swivel and brass inlet. It also features a corrosion-resistant, powder-coat finish. Recommended for stationary and mobile applications, the reel includes adjustable drag to help eliminate backlash, along with a drag break to prevent de-spooling when reel is not in use. The rigid base design supports the reel on either side, and the steel frame helps to make the reel suitable for industrial plants, tire stores, service trucks, farm and ranch workshops, fleet maintenance, and automotive service centers. Also recommended for use in lawn care, pest control, grounds maintenance, steam cleaning, and tree spraying.

View More

Technical Specs

  • Item Hose Reel
  • Type Light Duty, Air/Water
  • Drive Type Hand Crank
  • Reel Inlet 1/2" (F)NPT
  • Hose Included No
  • Hose Inside Dia. 1/2"
  • Hose Length 100 ft.
  • Hose Outlet 1/2" (F)NPT
  • Max. Pressure Rating 300 psi
  • Max. Temp. Rating 150 Degrees F
  • Bearings Permanently Lubricated
  • Color Red
  • Finish Powder Coated
  • Construction All Bolted Unitized
  • Mounting Floor, Wall, Bench and Truck
  • Seal Type Buna
  • Swivel Material Brass
  • Application For Lawn Care, Pest Control, Grounds Maintenance, Steam Cleaning, Tree Spraying
  • Not Included Hose
  • Width 20-3/4"
  • Height 13-1/4"
  • Length 14-5/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.