Skip Content

Hose Reel,Welding Gas close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hose Reel, Welding Gas

Price $880.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4NB18
  • Mfr. Model # T-1225-04 1
  • UNSPSC # 40142121
  • Catalog Page # 3430
  • Shipping Weight 25.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hose Reel
  • Type Welding Gas, Less Hose
  • Drive Type Hand Crank
  • Hose Inside Dia. (In.) 1/4
  • Hose Length (Ft.) 150
  • (F)NPT Reel Inlet (In.) 9/16-18
  • Hose Outlet (In.) 9/16-18
  • Max. Pressure (PSI) 200
  • Max. Temp. (F) 150
  • Bearings Permanently Lubricated
  • Mounting Floor, Wall, Bench and Truck
  • Seal Type Buna N
  • Length (In.) 15-3/4
  • Width (In.) 18
  • Height (In.) 19
  • Grade T
  • Meets/Exceeds R.M.A. And C.G.A. Type V.D. Specifications
  • For Use With Gases Other Than Acetylene, Such As Mapp, Propane, Natural And Other Fuel Gases
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Reelcraft® Series T reel is ideal for applications where space, weight, and flexibility are key. Designed for manual winding of welding cable. Versatile, this hand crank reel offers trouble-free management of large capacities of hose or cord. Corrosion-resistant powder-coat finish.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • T-1225-04 1

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.