Skip Content

Hose Reel,3/8 In ID x 140 Ft,4500 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hose Reel, 3/8 In ID x 140 Ft, 4500 PSI

Price $402.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4JNC9
  • Mfr. Model # CA38106 M 1
  • UNSPSC # 40142121
  • Catalog Page # 3565
  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hose Reel
  • Type Heavy Duty, Pressure Washer
  • Drive Type Hand Crank
  • Reel Inlet 1/2" (F)NPT
  • Hose Included No
  • Hose Inside Dia. 3/8"
  • Hose Length 140 ft.
  • Hose Ends 1/2" (M)NPT
  • Hose Outlet 1/2" (F)NPT
  • Max. Pressure Rating 4500 psi
  • Max. Temp. Rating 400 Degrees F
  • Bearings Permanently Lubricated
  • Color Red
  • Finish Powder Coated
  • Construction All Bolted Unitized
  • Mounting Either End of Reel
  • Seal Type Aflas
  • Swivel Material Nickel Plated Steel
  • Application Pressure Washer
  • Not Included Hose
  • Width 19"
  • Height 20-1/4"
  • Length 17-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This Reelcraft® hose reel incorporates a compact design and quality steel construction. Rated up to 4500 psi, this reel can handle from 50 to 400 ft. of hose. Includes high-pressure water swivel for maximum delivery.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • CA38106 M 1

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.