Skip Content

Hose Reel,Industrial,3/8 In.,50 ft. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hose Reel, Industrial, 3/8 In., 50 ft. L

Price $495.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2Z864
  • Mfr. Model # 7650 OLP1
  • UNSPSC # 40142121
  • Catalog Page # 3561
  • Shipping Weight 46.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHose Reel
  • Duty RatingIndustrial
  • Drive TypeSpring Return
  • Reel Inlet1/2" (F)NPT
  • Hose Inside Dia.3/8"
  • Hose Length50 ft.
  • Hose Ends1/4" (M)NPT x 1/2" (M)NPT
  • Max. Pressure300 psi
  • Max. Temp.150 Degrees F
  • BearingsPermanently Lubricated
  • Seal TypeBuna N
  • MountingFloor, Wall, Ceiling, Bench and Truck
  • ApplicationFor Wall, Floor, Ceiling, Truck Mounting, Air and Water
  • IncludesHose
  • Overall Height20-1/4"
  • Overall Width7"
  • Overall Length19"
  • Hose MaterialPVC
  • Hose IncludedYes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 7650 OLP1

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can you please give us some detail on the mounting plate, including hole diameters and hole spacing x and y dimensioning?
Gender: Male
Field of Industry:: Engineering
3 years ago
by
Mossville
Read all my Q&A
 
Please wait while more information about Mike20cyl is loaded.
Additional information about Mike20cyl could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
These are 1/2" hole diameter with the bolt spacing of 7 7/8 X 3 7/8 inch.

"The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.”
Gender: Male
Age: 45 to 54
3 years ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about Sully1 is loaded.
Additional information about Sully1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T19:45:40.354-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2Z864, prod, sort_default
1 of 1
  • 2015-05-03T19:45:40.355-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2Z864, prod, sort_default
1 of 1