Skip Content

3/8", 25 ft. Hose Reel, 300 psi Max. Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

3/8", 25 ft. Hose Reel, 300 psi Max. Pressure

Price $305.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2Z863
  • Mfr. Model # 4625 OLP1
  • NSN # 4940-01-194-3451
  • UNSPSC # 40142121
  • Catalog Page # 3561
  • Shipping Weight 19.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHose Reel
  • Duty RatingIndustrial
  • Drive TypeSpring Return
  • Reel Inlet3/8" (F)NPT
  • Hose Inside Dia.3/8"
  • Hose Length25 ft.
  • Hose Ends1/4" (M)NPT x 3/8" (M)NPT
  • Max. Pressure300 psi
  • Max. Temp.150 Degrees F
  • FinishPowder Coated
  • BearingsPermanently Lubricated
  • LatchVibration Proof, Self Locking
  • Seal TypeBuna N
  • MountingWall, Floor, Ceiling or Truck
  • ApplicationFor Wall, Floor, Ceiling, Truck Mounting, Air and Water
  • IncludesHose
  • Overall Height12-7/8"
  • Overall Width5-3/8"
  • Overall Length12-5/8"
  • Hose MaterialPVC
  • Hose IncludedYes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 4625 OLP1

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
So that the reel doesn't reel the hose in so fast when someone lets go of the hose. Or if this the case, is there a part/parts that need to do be replaced to remedy this?
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Footloose is loaded.
Additional information about Footloose could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Yes the spring tension can be adjusted by adding or removing wraps of the hose, kind of like wraping and un wraping a yoyo. If this does not fix your issue the hose reel needs to be repaired.
I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:44:31.650-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2Z863, prod, sort_default
1 of 1
  • 2015-05-23T19:44:31.652-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2Z863, prod, sort_default
1 of 1