Skip Content

Ext. Cord Reel w/Hand Lamp,16/2AWG,35ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ext. Cord Reel w/Hand Lamp, 16/2AWG, 35ft.

Price $716.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XJD4
  • Mfr. Model # L 4035 162 2SB 1
  • UNSPSC # 26121635
  • Catalog Page # 509
  • Shipping Weight 32.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy to mount and structurally strong, the power cord and light cord reels have robotically welded heavy gauge steel frame that attaches to most structurally sound surfaces. The declutching arbor virtually eliminates the possibility of spring damage due to reverse winding. Only the highest quality spring steel is used and conditioned, to insure there are no imperfections and offering maximum service life. A robust collector ring assures maximum conductivity current flow. Individually powder coated components offer high protection from premature corrosion.

View More

Technical Specs

  • Item Extension Cord Reel with Hand Lamp
  • Lamp Type Fluorescent
  • Lamp Watts 13.00
  • Voltage 120VAC
  • Cord Length 35 ft.
  • Gauge/Conductor 16/2
  • Max. Amps 0.30
  • Replacement Lamps Standard Bulb
  • Cord Color Black
  • Feeder Cord Length 5 ft.
  • NEC Cord Designation SJTOW
  • Reel Color Red
  • Reel Material Steel
  • Reel Dia. 12-5/8"
  • Reel Width 3"
  • Height 20"
  • Width 9-3/8"
  • Depth 12-5/8"
  • Reel Mounting Ceiling, Wall or Bench
  • Hand Lamp Mounting Hook
  • Lamp Guard Yes
  • Slip Ring Rating 20A @ 600VAC
  • NEMA Plug Configuration 5-15P
  • Features Convenience swing bracket pays hose out in several different positions, Long Service Life extend service life of expensive cables by eliminating wear due to angular hose pull, Ease of Ordering order one part number, receive one box & ensure that accessory item matches reel
  • Standards UL, CSA
  • Includes Heavy Duty Slip Ring and Adjustable Cord Stop Included
  • Grade Heavy Duty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

L 4035 162 2SB 1

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.