Skip Content

Cord Reel,45 ft,12/3,SJTOW,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cord Reel, 45 ft, 12/3, SJTOW, Red

Price $834.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XJD1
  • Mfr. Model # L 4545 123 7ASB 1
  • UNSPSC # 26121635
  • Catalog Page # 498
  • Shipping Weight 35.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRetractable Cord Reel
  • Cord IncludedYes
  • Cord Length45 ft.
  • Gauge/Conductor12/3
  • NEC Cord DesignationSJEOOW
  • Reel ColorRed
  • Voltage125
  • Max. Amps20
  • Cord ColorBlack
  • Number of Outlets2
  • Reel MaterialSteel
  • NEMA Receptacle Configuration5-20R
  • NEMA Plug Configuration5-20P
  • Temp. Range0 Degrees to 125 Degrees F
  • Height20"
  • Width12-5/8"
  • Depth9-3/8"
  • Watts2400
  • Slip Ring Rating20
  • IncludesGFCI Outlet,Swing Bracket
  • StandardsUL, CSA

Compliance and Restrictions

None

Details

Heavy-Duty Cord Reels
High-capacity collector ring. Speed-latch mechanism with latch cam. Powder-coated steel with welded base.
UL Listed and CSA Certified.
Extension Cord
Single-connector units have clamping strain relief. Duplex GFCI units feature flip-top connector cover.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.