Skip Content

Cord Reel,50 ft,12/4,SEOOW,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cord Reel, 50 ft, 12/4, SEOOW, Red

Price $840.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12T746
  • Mfr. Model # L 5550 124 X 1
  • UNSPSC # 26121635
  • Catalog Page # 498
  • Shipping Weight 53.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRetractable Cord Reel
  • Cord IncludedYes
  • Cord Length50 ft.
  • Gauge/Conductor12/4
  • NEC Cord DesignationSEOOW
  • Reel ColorRed
  • Voltage600
  • Max. Amps16
  • Cord ColorBlack
  • Reel MaterialSteel
  • NEMA Receptacle ConfigurationNone
  • NEMA Plug ConfigurationNone
  • Temp. Range0 Degrees to 150 Degrees F
  • Height17-1/2"
  • Width16-1/2"
  • Depth12-1/2"
  • Watts9600
  • Slip Ring Rating16
  • StandardsUL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Reelcraft® Series 5000 heavy-duty cord reel is all-steel. Compact for a wide range of applications with critical space requirements. A robust collector ring assures maximum conductivity current flow. Guide arm adjusts to 2 positions. Speed-latch mechanism with latch cam is constructed with powder-coated steel on a welded base. Retractable cord reel includes an extension cord.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.