Skip Content

Cord Reel,Motor Driven,Red,30A,10/3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cord Reel, Motor Driven, Red, 30A, 10/3

Price $1,691.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XJE6
  • Mfr. Model # LE312 103 12D 1
  • UNSPSC # 26121635
  • Catalog Page # 508
  • Shipping Weight 69.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hand-crank reels are designed for less strenuous applications. Turn the reel by hand to check for smooth operation before installing or operating to inspect for damage.

View More

Technical Specs

  • Item Motor Driven Cord Reel
  • Grade Industrial
  • Voltage 600VAC
  • Cord Ending None
  • Cord Length Not Included
  • Reel Color Red
  • Max. Amps 30
  • Gauge/Conductor 10/3
  • Cord Included No
  • Number of Outlets 0
  • NEMA Plug Configuration None
  • NEMA Receptacle Configuration None
  • Holds 200 ft. of 10/3
  • Reel Material Steel
  • Temp. Range 0 Degrees to 125 Degrees F
  • Height 20-1/4"
  • Width 19-3/8"
  • Depth 25"
  • Watts 18,000
  • Slip Ring Rating 30
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

LE312 103 12D 1

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.