Skip Content

 
Women's Steel Toe Athletic Style Work Shoes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Women's Steel Toe Athletic Style Work Shoes


Technical Specs

  • Footwear StyleAthletic Low 
  • Metatarsal GuardNo 
  • Toe TypeSteel 
  • GenderWomen's 
  • WaterproofNo 
  • InsulatedNo 
  • Chemical Resisting SoleYes 
  • Completely Non MetallicNo 
  • Non-Marking SoleNo 
  • ConductiveNo 
  • Puncture Resistant InsoleNo 
  • Oil Resisting SoleYes 
Predominant Footwear Color
Please Select
Size
Please Select
Footwear Width
Please Select
Color
Please Select
Manufacturers Suggested Sole Slip Rating
Please Select
Static Dissipative
Please Select
Electrical Hazard Rated
Please Select
Metal Chip Resisting Sole
Please Select
Max. Heat Rating
Please Select
Satra Slip Test Results- Dairy Tile Wet
Please Select
Mark II Slip Test Results- Dairy Tile Wet
Please Select
Mark II Slip Test Results- Dairy Tile Oily Wet
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
104 Products
Compare /
Product #
Mfr.
Model #
Predominant Footwear Color
Size
Footwear Width
Color
Manufacturers Suggested Sole Slip Rating
Static Dissipative
Electrical Hazard Rated
Metal Chip Resisting Sole
Max. Heat Rating
Satra Slip Test Results- Dairy Tile Wet
Mark II Slip Test Results- Dairy Tile Wet
Mark II Slip Test Results- Dairy Tile Oily Wet
Price
Qty
Please use Qty box to add item(s) to cart.
RB191-10M
Black
10
M
Black
Better
No
Yes
No
Not Specified
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,10M,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size10
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
10
M
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,10M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size10
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-10W
Black
10
W
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,10W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size10
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
10
W
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,10W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size10
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-10.5M
Black
10-1/2
M
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athltc Style Work Shoes,Stl,10-1/2M,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size10-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
10-1/2
M
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athltc Style Work Shoes,Stl,10-1/2M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size10-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-10.5W
Black
10-1/2
W
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athltc Style Work Shoes,Stl,10-1/2W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size10-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
10-1/2
W
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athltc Style Work Shoes,Stl,10-1/2W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size10-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-11M
Black
11
M
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,11M,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size11
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
11
M
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,11M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size11
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-11W
Black
11
W
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,11W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size11
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
11
W
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,11W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size11
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-11.5M
Black
11-1/2
M
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athltc Style Work Shoes,Stl,11-1/2M,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size11-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
11-1/2
M
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athltc Style Work Shoes,Stl,11-1/2M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size11-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-11.5W
Black
11-1/2
W
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athltc Style Work Shoes,Stl,11-1/2W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size11-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
11-1/2
W
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athltc Style Work Shoes,Stl,11-1/2W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size11-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-12M
Black
12
M
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,12M,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size12
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
12
M
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,12M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size12
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-12W
Black
12
W
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,12W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size12
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
12
W
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,12W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size12
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-6M
Black
6
M
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,6M,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size6
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
6
M
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,6M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size6
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-6W
Black
6
W
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,6W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size6
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
6
W
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,6W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size6
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-6.5M
Black
6-1/2
M
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Stl,6-1/2M,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size6-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
6-1/2
M
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Stl,6-1/2M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size6-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-6.5W
Black
6-1/2
W
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Stl,6-1/2W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size6-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
6-1/2
W
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Stl,6-1/2W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size6-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-7M
Black
7
M
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,7M,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size7
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
7
M
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,7M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size7
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-7W
Black
7
W
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,7W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size7
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
7
W
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,7W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size7
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-7.5M
Black
7-1/2
M
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Stl,7-1/2M,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size7-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
7-1/2
M
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Stl,7-1/2M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size7-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-7.5W
Black
7-1/2
W
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Stl,7-1/2W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size7-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
7-1/2
W
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Stl,7-1/2W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size7-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-8M
Black
8
M
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,8M,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size8
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
8
M
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,8M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size8
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-8W
Black
8
W
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,8W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size8
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
8
W
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,8W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size8
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-8.5M
Black
8-1/2
M
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Stl,8-1/2M,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size8-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
8-1/2
M
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Stl,8-1/2M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size8-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-8.5W
Black
8-1/2
W
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Stl,8-1/2W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size8-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
8-1/2
W
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Stl,8-1/2W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size8-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-9M
Black
9
M
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,9M,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size9
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
9
M
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,9M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size9
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-9W
Black
9
W
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,9W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size9
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
9
W
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Steel,9W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size9
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-9.5M
Black
9-1/2
M
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Stl,9-1/2M,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size9-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
9-1/2
M
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Stl,9-1/2M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size9-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB191-9.5W
Black
9-1/2
W
Black
Better
No
Yes
No
Not Specified
Not tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Stl,9-1/2W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size9-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB486
Black
9-1/2
W
Black/Pink
Better
Yes
No
No
300 Degrees F
Not Tested
0.71
0.39

$125.71 / pair

Enter location to check availability
Athletic Style Work Shoes,Stl,9-1/2W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size9-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Pink
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating300 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.71
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
RB164-10M
Gray
10
M
Pewter with Pink Trim
Better
No
Yes
Yes
Not Specified
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Woms,10,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorGray
  • Toe TypeSteel
  • GenderWomen's
  • Size10
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorPewter with Pink Trim
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB164-10W
Gray
10
W
Pewter with Pink Trim
Better
No
Yes
Yes
Not Specified
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Woms,10W,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorGray
  • Toe TypeSteel
  • GenderWomen's
  • Size10
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorPewter with Pink Trim
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB164-105M
Gray
10-1/2
M
Pewter with Pink Trim
Better
No
Yes
Yes
Not Specified
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Woms,10-1/2M,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorGray
  • Toe TypeSteel
  • GenderWomen's
  • Size10-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorPewter with Pink Trim
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB164-105W
Gray
10-1/2
W
Pewter with Pink Trim
Better
No
Yes
Yes
Not Specified
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Woms,10-1/2W,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorGray
  • Toe TypeSteel
  • GenderWomen's
  • Size10-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorPewter with Pink Trim
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB164-11M
Gray
11
M
Pewter with Pink Trim
Better
No
Yes
Yes
Not Specified
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Woms,11,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorGray
  • Toe TypeSteel
  • GenderWomen's
  • Size11
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorPewter with Pink Trim
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB164-11W
Gray
11
W
Pewter with Pink Trim
Better
No
Yes
Yes
Not Specified
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Woms,11W,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorGray
  • Toe TypeSteel
  • GenderWomen's
  • Size11
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorPewter with Pink Trim
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB164-115M
Gray
11-1/2
M
Pewter with Pink Trim
Better
No
Yes
Yes
Not Specified
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Woms,11-1/2,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorGray
  • Toe TypeSteel
  • GenderWomen's
  • Size11-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorPewter with Pink Trim
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB164-115W
Gray
11-1/2
W
Pewter with Pink Trim
Better
No
Yes
Yes
Not Specified
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Woms,11-1/2W,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorGray
  • Toe TypeSteel
  • GenderWomen's
  • Size11-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorPewter with Pink Trim
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More