Skip Content

 
Women's Composite Toe Athletic Style Work Shoes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Women's Composite Toe Athletic Style Work Shoes


Technical Specs

  • Footwear Style Athletic Low 
  • Gender Women's 
  • Metatarsal Guard No 
  • Predominant Footwear Color Pink 
  • Toe Type Composite 
  • Size 10 
  • Footwear Width
  • Waterproof No 
  • Insulated No 
  • Color Fuchsia/Yellow 
  • Manufacturers Suggested Sole Slip Rating Better 
  • Chemical Resisting Sole Yes 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
RB458

$145.71 / pair

Enter location to check availability
Catalog Page #  NA

Price $145.71 / pair

Technical Specs

  • Footwear Style Athletic Low
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Pink
  • Toe Type Composite
  • Size 10
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Color Fuchsia/Yellow
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 90 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.53
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.37
  • Style Number 458
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More