Skip Content

 
Men's Steel Toe Athletic Style Work Shoes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Men's Steel Toe Athletic Style Work Shoes


Technical Specs

  • Footwear StyleAthletic Low 
  • Metatarsal GuardNo 
  • Toe TypeSteel 
  • GenderMen's 
  • WaterproofNo 
  • InsulatedNo 
  • Chemical Resisting SoleYes 
  • Completely Non MetallicNo 
  • ConductiveNo 
  • Puncture Resistant InsoleNo 
  • Chain Saw Cut ResistantNo 
  • Ninety Degree HeelNo 
Predominant Footwear Color
Please Select
Size
Please Select
Footwear Width
Please Select
Height
Please Select
Color
Please Select
Manufacturers Suggested Sole Slip Rating
Please Select
Non-Marking Sole
Please Select
Static Dissipative
Please Select
Electrical Hazard Rated
Please Select
Metal Chip Resisting Sole
Please Select
Oil Resisting Sole
Please Select
Max. Heat Rating
Please Select
Heel Height
Please Select
Upper Boot Material
Please Select
Satra Slip Test Results- Dairy Tile Wet
Please Select
Mark II Slip Test Results- Dairy Tile Wet
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
286 Products
Compare /
Product #
Mfr.
Model #
Predominant Footwear Color
Size
Footwear Width
Height
Color
Manufacturers Suggested Sole Slip Rating
Non-Marking Sole
Static Dissipative
Electrical Hazard Rated
Metal Chip Resisting Sole
Oil Resisting Sole
Max. Heat Rating
Heel Height
Upper Boot Material
Satra Slip Test Results- Dairy Tile Wet
Mark II Slip Test Results- Dairy Tile Wet
Mark II Slip Test Results- Dairy Tile Oily Wet
Price
Qty
Please use Qty box to add item(s) to cart.
RB1910-10M
Black
10
M
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athl Work Shoe, Steel Toe, Blk, 10M,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size10
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB1620-10M
Black
10
M
Black/Blue
Better
No
No
Yes
Yes
No
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Blk,10,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size10
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB4830-10M
Black
10
M
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic WorkShoes,Black/Blue,10M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size10
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-10W
Black
10
W
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athl Work Shoe, Steel Toe, Blk, 10W,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size10
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB1620-10W
Black
10
W
Black/Blue
Better
No
No
Yes
Yes
No
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Blk,10W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size10
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB4830-10W
Black
10
W
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic WorkShoes,Black/Blue,10W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size10
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-10.5M
Black
10-1/2
M
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athl Work Shoe,Steel Toe,Blk,10-1/2M,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size10-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB1620-105M
Black
10-1/2
M
Black/Blue
Better
No
No
Yes
Yes
No
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Blk,10-1/2M,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size10-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB4830-10.5M
Black
10-1/2
M
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic Work Shoes,Blck/Blue,10-1/2M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size10-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-10.5W
Black
10-1/2
W
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athl Work Shoe, Stl Toe,Blk,10-1/2W,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size10-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB1620-105W
Black
10-1/2
W
Black/Blue
Better
No
No
Yes
Yes
No
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Blk,10-1/2W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size10-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB4830-10.5W
Black
10-1/2
W
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic Work Shoes,Blck/Blue,10-1/2W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size10-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-11M
Black
11
M
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Work Shoes, Stl, Blk, 11M,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size11
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB1620-11M
Black
11
M
Black/Blue
Better
No
No
Yes
Yes
No
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Blk,11,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size11
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB4830-11M
Black
11
M
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic WorkShoes,Black/Blue,11M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size11
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-11W
Black
11
W
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Work Shoes, Stl, Blk, 11W,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size11
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB1620-11W
Black
11
W
Black/Blue
Better
No
No
Yes
Yes
No
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Blk,11W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size11
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB4830-11W
Black
11
W
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic WorkShoes,Black/Blue,11W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size11
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-11.5M
Black
11-1/2
M
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Work Shoes,Stl,Blk,11-1/2M,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size11-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB1620-115M
Black
11-1/2
M
Black/Blue
Better
No
No
Yes
Yes
No
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Blk,11-1/2,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size11-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB4830-11.5M
Black
11-1/2
M
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic Work Shoes,Blck/Blue,11-1/2M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size11-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-11.5W
Black
11-1/2
W
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Work Shoes,Stl,Blk,11-1/2W,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size11-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB1620-115W
Black
11-1/2
W
Black/Blue
Better
No
No
Yes
Yes
No
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Blk,11-1/2W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size11-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB4830-11.5W
Black
11-1/2
W
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic Work Shoes,Blck/Blue,11-1/2W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size11-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-12M
Black
12
M
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Work Shoes, Stl, Blk, 12M,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size12
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB1620-12M
Black
12
M
Black/Blue
Better
No
No
Yes
Yes
No
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Blk,12,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size12
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB4830-12M
Black
12
M
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic WorkShoes,Black/Blue,12M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size12
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-12W
Black
12
W
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Work Shoes, Stl, Blk, 12W,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size12
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB1620-12W
Black
12
W
Black/Blue
Better
No
No
Yes
Yes
No
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Blk,12W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size12
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB4830-12W
Black
12
W
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic WorkShoes,Black/Blue,12W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size12
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-13M
Black
13
M
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Work Shoes, Stl, Blk, 13M,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size13
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB1620-13M
Black
13
M
Black/Blue
Better
No
No
Yes
Yes
No
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Blk,13,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size13
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB4830-13M
Black
13
M
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic WorkShoes,Black/Blue,13M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size13
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-13W
Black
13
W
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Work Shoes, Stl, Blk, 13W,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size13
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB1620-13W
Black
13
W
Black/Blue
Better
No
No
Yes
Yes
No
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Blk,13W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size13
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB4830-13W
Black
13
W
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic WorkShoes,Black/Blue,13W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size13
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-14M
Black
14
M
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Work Shoes, Stl, Blk, 14M,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size14
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB1620-14M
Black
14
M
Black/Blue
Better
No
No
Yes
Yes
No
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Blk,14,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size14
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB4830-14M
Black
14
M
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic WorkShoes,Black/Blue,14M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size14
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-6M
Black
6
M
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Work Shoes, Stl, Blk, 6M,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size6
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB4830-6M
Black
6
M
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic WorkShoes,Black/Blue,6M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size6
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-6W
Black
6
W
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Work Shoes, Stl, Blk, 6W,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size6
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB4830-6W
Black
6
W
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic WorkShoes,Black/Blue,6W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size6
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-6.5M
Black
6-1/2
M
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Work Shoes,Stl,Blk,6-1/2M,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size6-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB4830-6.5M
Black
6-1/2
M
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic Work Shoes,Black/Blue,6-1/2M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size6-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-6.5W
Black
6-1/2
W
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Work Shoes,Stl,Blk,6-1/2W,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size6-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB4830-6.5W
Black
6-1/2
W
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic Work Shoes,Black/Blue,6-1/2W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size6-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-7M
Black
7
M
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Work Shoes, Stl, Blk, 7M,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size7
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB1620-7M
Black
7
M
Black/Blue
Better
No
No
Yes
Yes
No
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Blk,7,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size7
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB4830-7M
Black
7
M
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic WorkShoes,Black/Blue,7M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size7
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-7W
Black
7
W
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Work Shoes, Stl, Blk, 7W,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size7
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB1620-7W
Black
7
W
Black/Blue
Better
No
No
Yes
Yes
No
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Blk,7W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size7
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB4830-7W
Black
7
W
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic WorkShoes,Black/Blue,7W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size7
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-7.5M
Black
7-1/2
M
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Work Shoes,Stl,Blk,7-1/2M,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size7-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB1620-75M
Black
7-1/2
M
Black/Blue
Better
No
No
Yes
Yes
No
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Blk,7-1/2,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size7-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB4830-7.5M
Black
7-1/2
M
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic Work Shoes,Black/Blue,7-1/2M,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size7-1/2
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-7.5W
Black
7-1/2
W
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Work Shoes,Stl,Blk,7-1/2W,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size7-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
RB1620-75W
Black
7-1/2
W
Black/Blue
Better
No
No
Yes
Yes
No
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.58
0.46

$105.71 / pair

Enter location to check availability
Athletic Shoes,Steel Toe,Blk,7-1/2W,PR
Catalog Page #  NA

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size7-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.58
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.46
RB4830-7.5W
Black
7-1/2
W
3"
Black/Blue
Better
No
No
Yes
No
Yes
100 Degrees F
1" or Greater
Leather/Mesh
Not Tested
Not Tested
Not Tested

$125.71 / pair

Enter location to check availability
Athletic Work Shoes,Black/Blue,7-1/2W,PR
Catalog Page #  NA

Price $125.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size7-1/2
  • Footwear WidthW
  • WaterproofNo
  • InsulatedNo
  • Height3"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
RB1910-8M
Black
8
M
Black
Best
No
Yes
No
Yes
100 Degrees F
Less Than 1/2"
All Leather
Not Tested
0.87
0.78

$105.71 / pair

Enter location to check availability
Athletic Work Shoes, Stl, Blk, 8M,PR
Catalog Page #  2385 

Price $105.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderMen's
  • Size8
  • Footwear WidthM
  • WaterproofNo
  • InsulatedNo
  • ColorBlack
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat Rating100 Degrees F
  • Heel HeightLess Than 1/2"
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.87
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.78
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More