Skip Content

 
6" Composite Toe Work Boots, Style Number 6750 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

6" Composite Toe Work Boots, Style Number 6750

Technical Specs

  • Footwear Style 6" Work Boot 
  • Gender Men's 
  • Metatarsal Guard No 
  • Predominant Footwear Color Black 
  • Toe Type Composite 
  • Waterproof No 
  • Insulated No 
  • Height 6" 
  • Color Black 
  • Manufacturers Suggested Sole Slip Rating Better 
  • Chemical Resisting Sole Yes 
  • Completely Non Metallic Yes 
Size
Please Select
Footwear Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
43 Products
Compare /
Item #
Mfr.
Model #
Size
Footwear Width
Price
Qty
Please use Qty box to add item(s) to cart.
RB6750-10M
10
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 10
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-10W
10
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 10
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-105M
10-1/2
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 10-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-105W
10-1/2
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 10-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-11M
11
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 11
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-11W
11
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 11
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-12M
12
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 12
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-12W
12
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 12
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-13M
13
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 13
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-13W
13
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 13
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-14M
14
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 14
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-14W
14
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 14
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750
15
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 15
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750
15
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 15
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750
16
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 16
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750
16
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 16
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750
17
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 17
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750
17
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 17
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750
18
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 18
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750
4
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 4
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750
4
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 4
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750
4-1/2
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 4-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750
4-1/2
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 4-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750
5
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 5
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750
5
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 5
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750
5-1/2
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 5-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750
5-1/2
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 5-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-6M
6
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 6
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-6W
6
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 6
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-65M
6-1/2
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 6-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-65W
6-1/2
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 6-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-7M
7
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 7
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-7W
7
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 7
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-75M
7-1/2
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 7-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-75W
7-1/2
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 7-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-8M
8
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 8
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-8W
8
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 8
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-85M
8-1/2
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 8-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-85W
8-1/2
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 8-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-9M
9
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 9
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-9W
9
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 9
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-95M
9-1/2
M

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 9-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
RB6750-95W
9-1/2
W

$151.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $151.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 9-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.24
  • Style Number 6750
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms