Skip Content

 
Athletic Low Composite Toe Work Shoes, Style Number 4722 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Athletic Low Composite Toe Work Shoes, Style Number 4722

Technical Specs

  • Footwear Style Athletic Low 
  • Gender Men's 
  • Metatarsal Guard No 
  • Predominant Footwear Color Gray 
  • Toe Type Composite 
  • Size 13 
  • Footwear Width
  • Waterproof No 
  • Insulated No 
  • Manufacturers Suggested Sole Slip Rating Better 
  • Chemical Resisting Sole Yes 
  • Completely Non Metallic Yes 
Height
Please Select
Color
Please Select
Static Dissipative
Please Select
Max. Heat Rating
Please Select
Style Number
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Height
Color
Static Dissipative
Max. Heat Rating
Style Number
Price
Qty
Please use Qty box to add item(s) to cart.
RB4722
Gray/Orange
Yes
90 Degrees F
4722

$123.50 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $123.50 / pair

Price $130.00 / pair

Technical Specs

  • Footwear Style Athletic Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Gray
  • Toe Type Composite
  • Size 13
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Color Gray/Orange
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 90 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.52
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.31
  • Style Number 4722
RB4720
Oxford
Gray/Lime Green
No
100 Degrees F
4720

$49.50 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $49.50 / pair

Price $130.00 / pair

Technical Specs

  • Footwear Style Athletic Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Gray
  • Toe Type Composite
  • Size 13
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height Oxford
  • Color Gray/Lime Green
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.52
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.31
  • Style Number 4720
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More