Skip Content

Athletic Shoes,Leather,Black,9W,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Athletic Shoes, Leather, Black, 9W, PR

Price $92.86 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22M730
  • Mfr. Model # RB1100-9W
  • UNSPSC # 46181605
  • Catalog Page # N/A
  • Catalog Group # G5174
  • Shipping Weight 2.39 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAthletic Shoes
  • Toe TypePlain
  • GenderMen's
  • Size9
  • Footwear WidthW
  • InsulatedNo
  • WaterproofNo
  • ColorBlack
  • Footwear Closure TypeLace Up
  • Liner MaterialTailex
  • Shank MaterialPlastic
  • Midsole MaterialEVA
  • Outsole MaterialRubber
  • Footwear Sole PatternSiped
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicYes
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Insole SystemEVA
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Footwear Construction TypeCement
  • Heel HeightLess Than 1/2"
  • Footwear Shank TypePlastic
  • Upper Boot MaterialAll Leather
  • Upper Material DescriptionAll Leather
  • Satra Slip Test Results- Dairy Tile Oily WetNot tested
  • Satra Slip Test Results- Dairy Tile OilyNot tested
  • Satra Slip Test Results- Dairy Tile DryNot tested
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Oily0.58
  • Mark II Slip Test Results- Dairy Tile Dry0.89
  • Mark II Slip Test Results- Dairy Tile Wet0.86
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.72
  • Style Number1100
  • ASTM Footwear ClassF2413-11 I/75 C/75
  • CSA Footwear StandardOther

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.