Skip Content

Hour Meter, 20 to 300VAC, 10 to 300VDC Operating Voltage, Number of Digits: 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hour Meter, 20 to 300VAC, 10 to 300VDC Operating Voltage, Number of Digits: 8

Price $36.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PPV6
  • Mfr. Model # 3410-1000
  • UNSPSC # 39121523
  • Catalog Page # 306
  • Shipping Weight 0.05 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Redington Hour Meters and Counters
3410 and 3400 Series
• 8-digit display has 7mm characters
Conform to NEMA 4, 4X, and 12 specifications. Solid-state circuitry has no moving parts to break or wear out. Compact counters require minimal behind-the-panel space. Lens is polarized for easy viewing even in sunlight. Epoxy-encapsulated for max. protection against vibration, shock, and water.
UL and C-UL Recognized, CE Certified, RoHS Compliant.

View More

Technical Specs

  • Item Hour Meter
  • Display Type LCD
  • Time Range 9999999.9
  • Bezel Face Size 2.86" dia.
  • Bezel Face Shape Round
  • Bezel Face Type Flange Mount
  • Elapsed Time To 999999.9
  • Operating Voltage 20 to 300VAC, 10 to 300VDC
  • Hz 50/60
  • Number of Digits 8
  • Display Units Hours/Tenths
  • Bezel To Back Length 0.75"
  • Depth 1.00"
  • Ambient Temp. Range -40 Degrees to 185 Degrees F
  • NEMA Rating 4, 4X, 12
  • Input Type 10 to 300 VDC or 20 to 300 VAC
  • Reset Type Non Resettable
  • Temp. Range -40 Degrees to 185 Degrees F
  • Fits 1.45" X 0.95" Panel Cutout
  • Mounting Method 3-Screw
  • Terminal Type 1/4" Spade Connector
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.