Skip Content

Hour Meter,2-Hole Rectangular,LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hour Meter, 2-Hole Rectangular, LCD

Price $44.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PPV5
  • Mfr. Model # 3410-0000
  • UNSPSC # 39121523
  • Catalog Page # 432
  • Shipping Weight 0.06 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHour Meter
  • TypeLCD
  • Time Range (Hours)0 to 9,999,999
  • Bezel Face (In.)1.75 X 1.1
  • Bezel Face Type2-Hole Rectangular
  • Elapsed Time To999999.9
  • Voltage10 to 300VDC/20 to 300VAC
  • Number of Digits8
  • Display UnitsHours and Tenths
  • Bezel to Back Length (In.)0.75
  • Depth (In.)1
  • Length (In.)1.75
  • Width (In.)1.1
  • Ambient Temp. Range (F)-40 to 185
  • NEMA Rating4,4X,12
  • Input Type10 to 300 VDC or 20 to 300 VAC
  • Temp. Range (F)-40 to 185
  • Fits1.45" X 0.95" Panel Cutout
  • Mounting Method2 Hole
  • Terminal Type1/4" Spade Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Redington Hour Meters and Counters
3410 and 3400 Series
• 8-digit display has 7mm characters
Conform to NEMA 4, 4X, and 12 specifications. Solid-state circuitry has no moving parts to break or wear out. Compact counters require minimal behind-the-panel space. Lens is polarized for easy viewing even in sunlight. Epoxy-encapsulated for max. protection against vibration, shock, and water.
UL and C-UL Recognized, CE Certified, RoHS Compliant.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Reset button?

Does this timer have a reset button to return the reading to all zeros? Does it have a stop recording button?
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about joe657 is loaded.
Additional information about joe657 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the information provided by the supplier the unit has a choice of reset modes. Those choices being Remote, manual and non-reset (remote reset not available on surface mount housing)
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:44:23.026-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2PPV5, prod, sort_default
1 of 1
  • 2015-06-29T19:44:23.028-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2PPV5, prod, sort_default
1 of 1