Skip Content

Electronic CounterNumber of Digits: 8, LCD Display close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electronic CounterNumber of Digits: 8, LCD Display

Price $64.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2PPW5
  • Mfr. Model # 6300-2500-0000
  • UNSPSC # 41111902
  • Catalog Page # 432
  • Shipping Weight 0.1 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Counter
  • Number of Digits8
  • DisplayLCD
  • Character Height0.32" Black Numbers on White Background
  • Max. Counts per Second40 Low Speed Mode, 500 High Speed Mode
  • Input Signal10 to 300VDC, 20 to 300VAC
  • Output Rating0.1A @ 30VDC
  • OutputOpen-Drain MOSFET
  • MountingRectangular Panel with Clip
  • Height1.10"
  • Depth1.50"
  • Width1.10"
  • Series63
  • ScalerNo
  • PresetNo
  • Power RequiredSelf Powered (15+ yr. Lithium Battery)
  • Min. On/Off Pulse12.5 msec in Low Speed Mode, 1.0 msec in High Speed Mode
  • Reset TypeFront Panel Push Button
  • InterfaceNone
  • Connector Type4 Screw Terminals
  • StandardsUL/cUL, CE, European WEEE And RoHS Compliant, EMC Compliant EN61326:2001
  • NEMA Rating4, 4X, 12
  • IP Rating66
  • Fits1.79" x 0.89" Panel Cutout
  • Accuracy100%
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Redington Hour Meters and Counters
63 Series
• Black characters on white background
Conform to NEMA 4, 4X, and 12 specifications.
UL and C-UL Recognized, CE Certified, RoHS Compliant.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.