Skip Content

TempControlUnit NEMA4X 2 Alarm AnalogOut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

TempControlUnit NEMA4X 2 Alarm AnalogOut

Price $817.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13D085
  • Mfr. Model # TCU11001
  • UNSPSC # 41112205
  • Catalog Page # N/A
  • Shipping Weight 1.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Red Lion Temperature Controllers
TCU Series
Feature full PID control with reduced overshoot, and on-demand autotuning of PID control settings. Dual LED displays for temperature and setpoint; accept 10 different types of sensor inputs. Manual/automatic and local/remote setpoint control modes. Setpoint ramping and parameter security via programmable lockouts. Provide 100msec sampling period with 0.15% accuracy.
UL Listed and CE Certified.

View More

Technical Specs

  • Item Temperature Controller
  • Digital/Analog Digital
  • Sensor Type TC / RTD
  • DIN Size 1/8
  • Input Voltage 115/230VAC
  • Switch Function SPDT, Logic, Triac
  • Output Relay, Solid State, Triac or Analog
  • Temp. Range Based on Input
  • Control Mode On/Off or PID
  • Amps 4-20mA
  • Length 3.80"
  • Width 1.95"
  • Depth 5.41"
  • Control Period Programmable
  • Description/Special Features Dual LED Display, Analog
  • Hysteresis Programmable
  • Proportional Band 0.0 to 999.9%
  • Setting Accuracy Input Dependent
  • Alarms 2
  • Power Consumption 10VA
  • Standards UL, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.