Skip Content

Sump Pump,Utility,1/6 HP,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sump Pump, Utility, 1/6 HP, 115V

Price $153.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19T430
  • Mfr. Model # RL-MP16
  • UNSPSC # 40151512
  • Catalog Page # N/A
  • Shipping Weight 6.9 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use to drain standing water in shallow areas such as basements, window wells, sumps, rooftops, and construction and dump sites. Pumps water down to at least 3/16". Includes a 3/4" garden hose adapter.

View More

Technical Specs

  • Item Dewatering/Utility Pump
  • Type Dewatering/Utility
  • HP 1/6
  • Voltage 115
  • Amps 2.3
  • Cord Length 8 ft.
  • Cord Size 18/3
  • Cord Type SJTW
  • Discharge NPT 3/4" GHT
  • GPM @ 1 Ft. of Head 21.7
  • GPM of Water @ 5 Ft. of Head 20
  • GPM of Water @ 10 Ft. of Head 17.5
  • GPM of Water @ 15 Ft. of Head 13.8
  • GPM of Water @ 20 Ft. of Head 9.2
  • Maximum Head 25 ft.
  • Height 12"
  • Diameter 6"
  • Housing ABS Plastic
  • Top Material ABS Plastic
  • Impeller Material ABS Plastic
  • Length 6"
  • Width 6-1/2"
  • Max. Dia. Solids 1/8"
  • Max. Liquid Temp. 120 Degrees F
  • Min. Sump Pit Dia. 6"
  • Motor Type PSC
  • Thermal Protection Automatic
  • Motor Housing ABS Plastic
  • Phase 1
  • RPM 3600
  • Hz 60
  • Insulation Class A
  • Bearing Type Double Ball
  • Shaft Material CRS
  • Shaft Seal Carbon/Ceramic
  • Suction Screened Buttom
  • Duty Continuous
  • Handle Yes
  • Application Nonflammable Liquids
  • Agency Compliance cCSAus
  • Warranty 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.