Skip Content

Electronic Counter, Number of Digits: 8, LCD Display, Max. Counts per Second: 5000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electronic Counter, Number of Digits: 8, LCD Display, Max. Counts per Second: 5000

Price $144.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13C875
  • Mfr. Model # CUB4L800
  • UNSPSC # 41113601
  • Catalog Page # 301
  • Shipping Weight 0.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Counter
  • Number of Digits 8
  • Display LCD
  • Character Height 0.46"
  • Max. Counts per Second 5000
  • Input Signal 0.5V
  • Output Rating None
  • Output None
  • Mounting Clip
  • Height 1.54"
  • Depth 1.36"
  • Width 2.95"
  • Series CUB4
  • Scaler No
  • Preset No
  • Power Required 3V Lithium Battery
  • Min. On/Off Pulse 15 msec (Remote Reset)
  • Prescaling Range 0.00001 to 9.99999
  • Reset Type Front Panel Push Button or Remote
  • Interface None
  • Connector Type Screw Terminal
  • Standards CE Approved, UL Recognized Component, File# E179259
  • NEMA Rating 4X
  • IP Rating 65
  • Fits 1.30" x 2.68" Panel Cutout
  • Manufacturers Warranty Length 2 yr.
  • Accuracy +/-1 Digit
  • Loop Supply Voltage 9 to 24VDC
  • Includes Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.