Skip Content

Electronic Counter,6 Digits,LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electronic Counter, 6 Digits, LCD

Price $76.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13C859
  • Mfr. Model # CUB3LR00
  • UNSPSC # 41113601
  • Catalog Page # 430
  • Shipping Weight 0.14 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Counter
  • Number of Digits6
  • DisplayLCD
  • Character Height0.2"
  • Max. Counts per Second100
  • Input Signal1.5VDC Current Sinking, 30VDC Current Sourcing
  • Output RatingNone
  • OutputNone
  • MountingSnap-In
  • Height1.10"
  • Depth1.72"
  • Width2.09"
  • SeriesCUB3
  • ScalerNo
  • PresetNo
  • Power Required3.6V Lithium Battery
  • Min. On/Off Pulse5 msec
  • Prescaling Range0.00001 to 9.99999
  • Reset TypeRemote Signal
  • InterfaceNone
  • Connector Type12" Wire Lead
  • Special FeaturesOperates From Switch Contact or Open Collector Inputs, Self Powered, Eliminates Power Wiring, Built-In Strain Relief
  • StandardsCE Approved, Safety: IEC 61010-1, EN 61010-1, Emissions and Immunity to EN 61326, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-8, EN55011
  • NEMA Rating1
  • Fits1" x 2" Panel Cutout
  • Manufacturers Warranty Length2 yr.
  • Accuracy+/-1 Digit
  • Loop Supply Voltage3V Lithium
  • IncludesInstructions
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How does this product work?

1 year ago
by
Read all my Q&A
 
Please wait while more information about deere is loaded.
Additional information about deere could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
These units have a wide variety of applications. I sent you a copy of the owner's manual. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-27T19:42:59.728-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13C859, prod, sort_default
1 of 1
  • 2015-04-27T19:42:59.730-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13C859, prod, sort_default
1 of 1