Skip Content

Electronic Counter, Number of Digits: 6, 2 Line Backlit LCD Display, Max. Counts per Second: 11,500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electronic Counter, Number of Digits: 6, 2 Line Backlit LCD Display, Max. Counts per Second: 11,500

Price $405.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12N121
  • Mfr. Model # C48CD102
  • UNSPSC # 41111901
  • Catalog Page # 303
  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Counter
  • Number of Digits 6
  • Display 2 Line Backlit LCD
  • Character Height 0.3" Main, 0.2" Secondary
  • Max. Counts per Second 11,500
  • Input Signal 1.5VDC Current Sinking, 30VDC Current Sourcing
  • Output Rating 5A @ 250VAC and 30VDC
  • Output (2) Form A Relay
  • Mounting Clip
  • Height 1.95"
  • Depth 4.17"
  • Width 1.95"
  • Series C48C
  • Scaler Yes
  • Preset 2
  • Power Required 85 to 250VAC
  • Min. On/Off Pulse 15 msec (Remote Reset)
  • Prescaling Range 0.00001 to 9.99999
  • Reset Type Front Panel Push Button
  • Interface RS485
  • Connector Type Screw Terminal
  • Special Features Bi-Directional and Quadrature Counting; Red Top Line And Green Bottom Line Backlighting; Programmable User Inputs And Front Panel Function Key
  • Standards UL File E137808, CE Approved, cRU US Listed; Immunity to EN 50082-2, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-6, ENV 50204; Emissions to EN 50081-2, EN 55011
  • NEMA Rating 4X
  • IP Rating 65
  • Fits Standard 1/16 DIN Panel Cutout
  • Manufacturers Warranty Length 2 yr.
  • Accuracy +/-1 Digit
  • Loop Supply Voltage 12VDC
  • Includes Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.