Skip Content

 
Short Sleeve Work Shirt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Short Sleeve Work Shirt


Technical Specs

  • Item Short Sleeve Work Shirt 
  • Gender Men's 
  • Material 65% Polyester/35% Cotton 
Size
Please Select
Color
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • RED KAP 
Select items to compare View Compare
20 Products
Compare /
Product #
Mfr.
Model #
Size
Color
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
SP24LBSSXXL
2XL
Blue
48-1/2 to 52"

$24.43 / each

Enter location to check availability
Catalog Page #  NA

Price $24.43 / each

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size 2XL
  • Color Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 48-1/2 to 52"
SP24WHSSXXL
2XL
White
48-1/2 to 52"

$24.43 / each

Enter location to check availability
Catalog Page #  NA

Price $24.43 / each

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size 2XL
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 48-1/2 to 52"
SP24LBSSLXXL
2XLT
Blue
48-1/2 to 52"

$24.43 / each

Enter location to check availability
Catalog Page #  NA

Price $24.43 / each

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size 2XLT
  • Color Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 48-1/2 to 52"
SP24WHSSLXXL
2XLT
White
48-1/2 to 52"

$24.43 / each

Enter location to check availability
Catalog Page #  NA

Price $24.43 / each

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size 2XLT
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 48-1/2 to 52"
SP24LBSS3XL
3XL
Blue
52-1/2 to 56"

$24.43 / each

Enter location to check availability
Catalog Page #  NA

Price $24.43 / each

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size 3XL
  • Color Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 52-1/2 to 56"
SP24WHSS3XL
3XL
White
52-1/2 to 56"

$24.43 / each

Enter location to check availability
Catalog Page #  NA

Price $24.43 / each

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size 3XL
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 52-1/2 to 56"
SP24LBSS4XL
4XL
Blue
56-1/2 to 60"

$24.43 / each

Enter location to check availability
Catalog Page #  NA

Price $24.43 / each

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size 4XL
  • Color Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 56-1/2 to 60"
SP24WHSS4XL
4XL
White
56-1/2 to 60"

$24.43 / each

Enter location to check availability
Catalog Page #  NA

Price $24.43 / each

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size 4XL
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 56-1/2 to 60"
SP24LBSSL
L
Blue
40-1/2 to 44"

$21.04 / each

Enter location to check availability
Catalog Page #  NA

Price $21.04 / each

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size L
  • Color Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 40-1/2 to 44"
SP24WHSSL
L
White
40-1/2 to 44"

$21.04 / each

Enter location to check availability
Catalog Page #  NA

Price $21.04 / each

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size L
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 40-1/2 to 44"
SP24LBSSLL
LT
Blue
40-1/2 to 44"

$24.43 / each

Enter location to check availability
Catalog Page #  NA

Price $24.43 / each

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size LT
  • Color Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 40-1/2 to 44"
SP24WHSSLL
LT
White
40-1/2 to 44"

$24.43 / each

Enter location to check availability
Catalog Page #  NA

Price $24.43 / each

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size LT
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 40-1/2 to 44"
SP24LBSSM
M
Blue
36-1/2 to 40"

$21.04 / each

Enter location to check availability
Catalog Page #  NA

Price $21.04 / each

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size M
  • Color Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 36-1/2 to 40"
SP24WHSSM
M
White
36-1/2 to 40"

$21.04 / each

Enter location to check availability
Catalog Page #  NA

Price $21.04 / each

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size M
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 36-1/2 to 40"
SP24WHSSLM
MT
White
36-1/2 to 40"

$24.43 / each

Enter location to check availability
Catalog Page #  NA

Price $24.43 / each

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size MT
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 36-1/2 to 40"
SP24LBSSS
S
Blue
32-1/2 to 36"

$21.04 / each

Enter location to check availability
Catalog Page #  NA

Price $21.04 / each

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size S
  • Color Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 32-1/2 to 36"
SP24WHSSS
S
White
32-1/2 to 36"

$21.04 / each

Enter location to check availability
Catalog Page #  NA

Price $21.04 / each

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size S
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 32-1/2 to 36"
SP24LBSSXL
XL
Blue
44-1/2 to 48"

$21.04 / each

Enter location to check availability
Catalog Page #  NA

Price $21.04 / each

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size XL
  • Color Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 44-1/2 to 48"
SP24WHSSXL
XL
White
44-1/2 to 48"

$21.04 / each

Enter location to check availability
Catalog Page #  NA

Price $21.04 / each

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size XL
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 44-1/2 to 48"
SP24WHSSLXL
XLT
White
44-1/2 to 48"

$24.43 / each

Enter location to check availability
Catalog Page #  NA

Price $24.43 / each

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size XLT
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 44-1/2 to 48"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More