Skip Content

 
Long Sleeve Shirt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Long Sleeve Shirt

Technical Specs

  • Item Long Sleeve Shirt 
  • Gender Men's 
  • Color White 
Size
Please Select
Material
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • RED KAP 
Select items to compare View Compare
21 Products
Compare /
Item #
Mfr.
Model #
Size
Material
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
SS16WHRGXXL
2XL
100% Polyester
48-1/2 to 52"

$38.85 / each

Enter location to check availability
Catalog Page #  NA

Price $38.85 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 2XL
  • Color White
  • Material 100% Polyester
  • Fits Chest Size 48-1/2 to 52"
SP16WHRGXXL
2XL
65% Polyester/35% Cotton
48-1/2 to 52"

$27.10 / each

Enter location to check availability
Catalog Page #  NA

Price $27.10 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 2XL
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 48-1/2 to 52"
SS16WHLNXXL
2XLT
100% Polyester
48-1/2 to 52"

$38.85 / each

Enter location to check availability
Catalog Page #  NA

Price $38.85 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 2XLT
  • Color White
  • Material 100% Polyester
  • Fits Chest Size 48-1/2 to 52"
SP16WHLNXXL
2XLT
65% Polyester/35% Cotton
48-1/2 to 52"

$27.10 / each

Enter location to check availability
Catalog Page #  NA

Price $27.10 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 2XLT
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 48-1/2 to 52"
SS16WHRG3XL
3XL
100% Polyester
52-1/2 to 56"

$38.85 / each

Enter location to check availability
Catalog Page #  NA

Price $38.85 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 3XL
  • Color White
  • Material 100% Polyester
  • Fits Chest Size 52-1/2 to 56"
SP16WHRG3XL
3XL
65% Polyester/35% Cotton
52-1/2 to 56"

$27.10 / each

Enter location to check availability
Catalog Page #  NA

Price $27.10 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 3XL
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 52-1/2 to 56"
SS16WHRG4XL
4XL
100% Polyester
56-1/2 to 60"

$38.85 / each

Enter location to check availability
Catalog Page #  NA

Price $38.85 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 4XL
  • Color White
  • Material 100% Polyester
  • Fits Chest Size 56-1/2 to 60"
SP16WHRG4XL
4XL
65% Polyester/35% Cotton
56-1/2 to 60"

$27.10 / each

Enter location to check availability
Catalog Page #  NA

Price $27.10 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 4XL
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 56-1/2 to 60"
SS16WHRGL
L
100% Polyester
40-1/2 to 44"

$38.85 / each

Enter location to check availability
Catalog Page #  NA

Price $38.85 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size L
  • Color White
  • Material 100% Polyester
  • Fits Chest Size 40-1/2 to 44"
SP16WHRGL
L
65% Polyester/35% Cotton
40-1/2 to 44"

$27.10 / each

Enter location to check availability
Catalog Page #  NA

Price $27.10 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size L
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 40-1/2 to 44"
SS16WHLNL
LT
100% Polyester
40-1/2 to 44"

$38.85 / each

Enter location to check availability
Catalog Page #  NA

Price $38.85 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size LT
  • Color White
  • Material 100% Polyester
  • Fits Chest Size 40-1/2 to 44"
SP16WHLNL
LT
65% Polyester/35% Cotton
40-1/2 to 44"

$27.10 / each

Enter location to check availability
Catalog Page #  NA

Price $27.10 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size LT
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 40-1/2 to 44"
SS16WHRGM
M
100% Polyester
36-1/2 to 40"

$38.85 / each

Enter location to check availability
Catalog Page #  NA

Price $38.85 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size M
  • Color White
  • Material 100% Polyester
  • Fits Chest Size 36-1/2 to 40"
SP16WHRGM
M
65% Polyester/35% Cotton
36-1/2 to 40"

$27.10 / each

Enter location to check availability
Catalog Page #  NA

Price $27.10 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size M
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 36-1/2 to 40"
SP16WHLNM
MT
65% Polyester/35% Cotton
36-1/2 to 40"

$27.10 / each

Enter location to check availability
Catalog Page #  NA

Price $27.10 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size MT
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 36-1/2 to 40"
SS16WHRGS
S
100% Polyester
32-1/2 to 36"

$38.85 / each

Enter location to check availability
Catalog Page #  NA

Price $38.85 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size S
  • Color White
  • Material 100% Polyester
  • Fits Chest Size 32-1/2 to 36"
SP16WHRGS
S
65% Polyester/35% Cotton
32-1/2 to 36"

$27.10 / each

Enter location to check availability
Catalog Page #  NA

Price $27.10 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size S
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 32-1/2 to 36"
SS16WHRGXL
XL
100% Polyester
44-1/2 to 48"

$38.85 / each

Enter location to check availability
Catalog Page #  NA

Price $38.85 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size XL
  • Color White
  • Material 100% Polyester
  • Fits Chest Size 44-1/2 to 48"
SP16WHRGXL
XL
65% Polyester/35% Cotton
44-1/2 to 48"

$27.10 / each

Enter location to check availability
Catalog Page #  NA

Price $27.10 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size XL
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 44-1/2 to 48"
SS16WHLNXL
XLT
100% Polyester
44-1/2 to 48"

$38.85 / each

Enter location to check availability
Catalog Page #  NA

Price $38.85 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size XLT
  • Color White
  • Material 100% Polyester
  • Fits Chest Size 44-1/2 to 48"
SP16WHLNXL
XLT
65% Polyester/35% Cotton
44-1/2 to 48"

$27.10 / each

Enter location to check availability
Catalog Page #  NA

Price $27.10 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size XLT
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 44-1/2 to 48"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More