Skip Content

 
Long Sleeve Dress Uniform Shirt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Long Sleeve Dress Uniform Shirt


Technical Specs

  • Item Long Sleeve Dress Uniform Shirt 
  • Gender Men's 
  • Material 65% Polyester/35% Cotton 
Size
Please Select
Color
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • RED KAP 
Select items to compare View Compare
28 Products
Compare /
Product #
Mfr.
Model #
Size
Color
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
SP50MBXXL345
2XL
Petrol Blue
48-1/2 to 52"

$44.30 / each

Enter location to check availability
Catalog Page #  NA

Price $44.30 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size 2XL
  • Color Petrol Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 48-1/2 to 52"
SP50MBXXL367
2XL
Petrol Blue
48-1/2 to 52"

$44.35 / each

Enter location to check availability
Catalog Page #  NA

Price $44.35 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size 2XL
  • Color Petrol Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 48-1/2 to 52"
SP50MBXXL323
2XL
Petrol Blue
48-1/2 to 52"

$44.30 / each

Enter location to check availability
Catalog Page #  NA

Price $44.30 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size 2XL
  • Color Petrol Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 48-1/2 to 52"
SP50WHXXL367
2XL
White
48-1/2 to 52"

$44.35 / each

Enter location to check availability
Catalog Page #  NA

Price $44.35 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size 2XL
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 48-1/2 to 52"
SP50WHXXL345
2XL
White
48-1/2 to 52"

$44.35 / each

Enter location to check availability
Catalog Page #  NA

Price $44.35 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size 2XL
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 48-1/2 to 52"
SP50WHXXL323
2XL
White
48-1/2 to 52"

$44.35 / each

Enter location to check availability
Catalog Page #  NA

Price $44.35 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size 2XL
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 48-1/2 to 52"
SP50MB3XL345
3XL
Petrol Blue
52-1/2 to 56"

$44.35 / each

Enter location to check availability
Catalog Page #  NA

Price $44.35 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size 3XL
  • Color Petrol Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 52-1/2 to 56"
SP50MB3XL367
3XL
Petrol Blue
52-1/2 to 56"

$44.30 / each

Enter location to check availability
Catalog Page #  NA

Price $44.30 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size 3XL
  • Color Petrol Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 52-1/2 to 56"
SP50WH3XL367
3XL
White
52-1/2 to 56"

$44.30 / each

Enter location to check availability
Catalog Page #  NA

Price $44.30 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size 3XL
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 52-1/2 to 56"
SP50WH3XL345
3XL
White
52-1/2 to 56"

$44.30 / each

Enter location to check availability
Catalog Page #  NA

Price $44.30 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size 3XL
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 52-1/2 to 56"
SP50MBL367
L
Petrol Blue
40-1/2 to 44"

$37.65 / each

Enter location to check availability
Catalog Page #  NA

Price $37.65 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size L
  • Color Petrol Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 40-1/2 to 44"
SP50MBL345
L
Petrol Blue
40-1/2 to 44"

$37.65 / each

Enter location to check availability
Catalog Page #  NA

Price $37.65 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size L
  • Color Petrol Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 40-1/2 to 44"
SP50MBL323
L
Petrol Blue
40-1/2 to 44"

$37.65 / each

Enter location to check availability
Catalog Page #  NA

Price $37.65 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size L
  • Color Petrol Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 40-1/2 to 44"
SP50WHL367
L
White
40-1/2 to 44"

$37.65 / each

Enter location to check availability
Catalog Page #  NA

Price $37.65 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size L
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 40-1/2 to 44"
SP50WHL345
L
White
40-1/2 to 44"

$37.65 / each

Enter location to check availability
Catalog Page #  NA

Price $37.65 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size L
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 40-1/2 to 44"
SP50WHL323
L
White
40-1/2 to 44"

$37.65 / each

Enter location to check availability
Catalog Page #  NA

Price $37.65 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size L
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 40-1/2 to 44"
SP50MBM345
M
Petrol Blue
36-1/2 to 40"

$37.65 / each

Enter location to check availability
Catalog Page #  NA

Price $37.65 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size M
  • Color Petrol Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 36-1/2 to 40"
SP50MBM323
M
Petrol Blue
36-1/2 to 40"

$37.65 / each

Enter location to check availability
Catalog Page #  NA

Price $37.65 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size M
  • Color Petrol Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 36-1/2 to 40"
SP50WHM345
M
White
36-1/2 to 40"

$37.65 / each

Enter location to check availability
Catalog Page #  NA

Price $37.65 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size M
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 36-1/2 to 40"
SP50WHM323
M
White
36-1/2 to 40"

$37.65 / each

Enter location to check availability
Catalog Page #  NA

Price $37.65 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size M
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 36-1/2 to 40"
SP50MBS323
S
Petrol Blue
32-1/2 to 36"

$37.65 / each

Enter location to check availability
Catalog Page #  NA

Price $37.65 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size S
  • Color Petrol Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 32-1/2 to 36"
SP50WHS323
S
White
32-1/2 to 36"

$37.65 / each

Enter location to check availability
Catalog Page #  NA

Price $37.65 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size S
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 32-1/2 to 36"
SP50MBXL367
XL
Petrol Blue
44-1/2 to 48"

$37.65 / each

Enter location to check availability
Catalog Page #  NA

Price $37.65 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size XL
  • Color Petrol Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 44-1/2 to 48"
SP50MBXL323
XL
Petrol Blue
44-1/2 to 48"

$37.65 / each

Enter location to check availability
Catalog Page #  NA

Price $37.65 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size XL
  • Color Petrol Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 44-1/2 to 48"
SP50MBXL345
XL
Petrol Blue
44-1/2 to 48"

$37.65 / each

Enter location to check availability
Catalog Page #  NA

Price $37.65 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size XL
  • Color Petrol Blue
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 44-1/2 to 48"
SP50WHXL323
XL
White
44-1/2 to 48"

$37.65 / each

Enter location to check availability
Catalog Page #  NA

Price $37.65 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size XL
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 44-1/2 to 48"
SP50WHXL367
XL
White
44-1/2 to 48"

$37.65 / each

Enter location to check availability
Catalog Page #  NA

Price $37.65 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size XL
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 44-1/2 to 48"
SP50WHXL345
XL
White
44-1/2 to 48"

$37.65 / each

Enter location to check availability
Catalog Page #  NA

Price $37.65 / each

Technical Specs

  • Item Long Sleeve Dress Uniform Shirt
  • Gender Men's
  • Size XL
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 44-1/2 to 48"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More