Skip Content

 
Industrial Short Sleeve Shirt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Industrial Short Sleeve Shirt

Technical Specs

  • Item Industrial Short Sleeve Shirt 
  • Gender Men's 
  • Color White 
  • Material 100% Polyester 
Size
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • RED KAP 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
SS26WHSSXXL
2XL
48-1/2 to 52"

$36.55 / each

Enter location to check availability
Catalog Page #  NA

Price $36.55 / each

Technical Specs

  • Item Industrial Short Sleeve Shirt
  • Gender Men's
  • Size 2XL
  • Color White
  • Material 100% Polyester
  • Fits Chest Size 48-1/2 to 52"
SS26WHSSLXXL
2XLT
48-1/2 to 52"

$36.55 / each

Enter location to check availability
Catalog Page #  NA

Price $36.55 / each

Technical Specs

  • Item Industrial Short Sleeve Shirt
  • Gender Men's
  • Size 2XLT
  • Color White
  • Material 100% Polyester
  • Fits Chest Size 48-1/2 to 52"
SS26WHSS3XL
3XL
52-1/2 to 56"

$36.55 / each

Enter location to check availability
Catalog Page #  NA

Price $36.55 / each

Technical Specs

  • Item Industrial Short Sleeve Shirt
  • Gender Men's
  • Size 3XL
  • Color White
  • Material 100% Polyester
  • Fits Chest Size 52-1/2 to 56"
SS26WHSSL
L
40-1/2 to 44"

$31.15 / each

Enter location to check availability
Catalog Page #  NA

Price $31.15 / each

Technical Specs

  • Item Industrial Short Sleeve Shirt
  • Gender Men's
  • Size L
  • Color White
  • Material 100% Polyester
  • Fits Chest Size 40-1/2 to 44"
SS26WHSSLL
LT
40-1/2 to 44"

$36.55 / each

Enter location to check availability
Catalog Page #  NA

Price $36.55 / each

Technical Specs

  • Item Industrial Short Sleeve Shirt
  • Gender Men's
  • Size LT
  • Color White
  • Material 100% Polyester
  • Fits Chest Size 40-1/2 to 44"
SS26WHSSM
M
36-1/2 to 40"

$31.15 / each

Enter location to check availability
Catalog Page #  NA

Price $31.15 / each

Technical Specs

  • Item Industrial Short Sleeve Shirt
  • Gender Men's
  • Size M
  • Color White
  • Material 100% Polyester
  • Fits Chest Size 36-1/2 to 40"
SS26WHSSS
S
32-1/2 to 36"

$31.15 / each

Enter location to check availability
Catalog Page #  NA

Price $31.15 / each

Technical Specs

  • Item Industrial Short Sleeve Shirt
  • Gender Men's
  • Size S
  • Color White
  • Material 100% Polyester
  • Fits Chest Size 32-1/2 to 36"
SS26WHSSXL
XL
44-1/2 to 48"

$31.15 / each

Enter location to check availability
Catalog Page #  NA

Price $31.15 / each

Technical Specs

  • Item Industrial Short Sleeve Shirt
  • Gender Men's
  • Size XL
  • Color White
  • Material 100% Polyester
  • Fits Chest Size 44-1/2 to 48"
SS26WHSSLXL
XLT
44-1/2 to 48"

$36.55 / each

Enter location to check availability
Catalog Page #  NA

Price $36.55 / each

Technical Specs

  • Item Industrial Short Sleeve Shirt
  • Gender Men's
  • Size XLT
  • Color White
  • Material 100% Polyester
  • Fits Chest Size 44-1/2 to 48"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More