Skip Content

 
Hooded Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hooded Jacket

RED KAP


Technical Specs

  • ItemHooded Jacket 
  • GenderMen's 
  • InsulatedNo 
  • ColorNavy 
  • Material100% Nylon 
  • LengthMid Length 
  • Lining Material100% Polyester Fleece 
Size
Please Select
Fits Chest Size
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Availability
Price
Qty
JN30NVRGXXL
2XL
52 to 54"

$124.60 / each

Hooded Jacket,No Insulation,Navy,2XL
Catalog Page #  NA

Price: $124.60 / each

Technical Specs

  • ItemHooded Jacket
  • GenderMen's
  • InsulatedNo
  • Size2XL
  • ColorNavy
  • Material100% Nylon
  • Fits Chest Size52 to 54"
  • LengthMid Length
  • Lining Material100% Polyester Fleece
JN30NVRG3XL
3XL
56 to 58"

$124.60 / each

Hooded Jacket,No Insulation,Navy,3XL
Catalog Page #  NA

Price: $124.60 / each

Technical Specs

  • ItemHooded Jacket
  • GenderMen's
  • InsulatedNo
  • Size3XL
  • ColorNavy
  • Material100% Nylon
  • Fits Chest Size56 to 58"
  • LengthMid Length
  • Lining Material100% Polyester Fleece
JN30NVRG4XL
4XL
60 to 62"

$124.60 / each

Hooded Jacket,No Insulation,Navy,4XL
Catalog Page #  NA

Price: $124.60 / each

Technical Specs

  • ItemHooded Jacket
  • GenderMen's
  • InsulatedNo
  • Size4XL
  • ColorNavy
  • Material100% Nylon
  • Fits Chest Size60 to 62"
  • LengthMid Length
  • Lining Material100% Polyester Fleece
JN30NVRGL
L
44 to 46"

$104.50 / each

Hooded Jacket,No Insulation,Navy,L
Catalog Page #  NA

Price: $104.50 / each

Technical Specs

  • ItemHooded Jacket
  • GenderMen's
  • InsulatedNo
  • SizeL
  • ColorNavy
  • Material100% Nylon
  • Fits Chest Size44 to 46"
  • LengthMid Length
  • Lining Material100% Polyester Fleece
JN30NVRGM
M
40 to 42"

$104.50 / each

Hooded Jacket,No Insulation,Navy,M
Catalog Page #  NA

Price: $104.50 / each

Technical Specs

  • ItemHooded Jacket
  • GenderMen's
  • InsulatedNo
  • SizeM
  • ColorNavy
  • Material100% Nylon
  • Fits Chest Size40 to 42"
  • LengthMid Length
  • Lining Material100% Polyester Fleece
JN30NVRGS
S
36 to 38"

$104.50 / each

Hooded Jacket,No Insulation,Navy,S
Catalog Page #  NA

Price: $104.50 / each

Technical Specs

  • ItemHooded Jacket
  • GenderMen's
  • InsulatedNo
  • SizeS
  • ColorNavy
  • Material100% Nylon
  • Fits Chest Size36 to 38"
  • LengthMid Length
  • Lining Material100% Polyester Fleece
JN30NVRGXL
XL
48 to 50"

$104.50 / each

Hooded Jacket,No Insulation,Navy,XL
Catalog Page #  NA

Price: $104.50 / each

Technical Specs

  • ItemHooded Jacket
  • GenderMen's
  • InsulatedNo
  • SizeXL
  • ColorNavy
  • Material100% Nylon
  • Fits Chest Size48 to 50"
  • LengthMid Length
  • Lining Material100% Polyester Fleece