Skip Content

 
Wedge Anchor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wedge Anchor

Technical Specs

  • Material Carbon Steel 
  • Finish Zinc 
Anchor Dia.
Please Select
Anchor Length
Please Select
Thread Size
Please Select
Thread Length
Please Select
Max. Work Thickness
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $45-$50 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Anchor Dia.
Anchor Length
Thread Size
Thread Length
Max. Work Thickness
Price
Qty
Please use Qty box to add item(s) to cart.
WS-3826
3/8"
2-3/4"
3/8"-16
1-5/8"
7/8"

$46.90 / pkg. of 50

Enter location to check availability
Catalog Page #  2693 

Price $46.90 / pkg. of 50

Technical Specs

  • Material Carbon Steel
  • Anchor Dia. 3/8"
  • Anchor Length 2-3/4"
  • Thread Size 3/8"-16
  • Thread Length 1-5/8"
  • Max. Work Thickness 7/8"
  • Finish Zinc
WS-3830
3/8"
3"
3/8"-16
1-3/4"
1-1/8"

$47.95 / pkg. of 50

Enter location to check availability
Catalog Page #  2693 

Price $47.95 / pkg. of 50

Technical Specs

  • Material Carbon Steel
  • Anchor Dia. 3/8"
  • Anchor Length 3"
  • Thread Size 3/8"-16
  • Thread Length 1-3/4"
  • Max. Work Thickness 1-1/8"
  • Finish Zinc
WS-3836
3/8"
3-3/4"
3/8"-16
2-1/2"
1-7/8"

$48.00 / pkg. of 50

Enter location to check availability
Catalog Page #  2693 

Price $48.00 / pkg. of 50

Technical Specs

  • Material Carbon Steel
  • Anchor Dia. 3/8"
  • Anchor Length 3-3/4"
  • Thread Size 3/8"-16
  • Thread Length 2-1/2"
  • Max. Work Thickness 1-7/8"
  • Finish Zinc
WS-1254
1/2"
5-1/2"
1/2"-13
3"
2-3/4"

$49.80 / pkg. of 25

Enter location to check availability
Catalog Page #  2693 

Price $49.80 / pkg. of 25

Technical Specs

  • Material Carbon Steel
  • Anchor Dia. 1/2"
  • Anchor Length 5-1/2"
  • Thread Size 1/2"-13
  • Thread Length 3"
  • Max. Work Thickness 2-3/4"
  • Finish Zinc
WS-3454
3/4"
5-1/2"
3/4"-10
3-5/8"
1-1/2"

$45.75 / pkg. of 10

Enter location to check availability
Catalog Page #  2693 

Price $45.75 / pkg. of 10

Technical Specs

  • Material Carbon Steel
  • Anchor Dia. 3/4"
  • Anchor Length 5-1/2"
  • Thread Size 3/4"-10
  • Thread Length 3-5/8"
  • Max. Work Thickness 1-1/2"
  • Finish Zinc
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More