Skip Content

Seismic Wedge Anchor,Dia 1/2,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Seismic Wedge Anchor, Dia 1/2, PK25

Price $109.60 / pkg. of 25

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CFZ2
  • Mfr. Model # CWS-1236
  • UNSPSC # 31161502
  • Catalog Page # 3001
  • Shipping Weight 5.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWedge Anchor
  • TypeSeismic
  • MaterialCarbon Steel
  • Anchor Dia.1/2"
  • Anchor Length3-3/4"
  • Thread Size1/2-13
  • Thread Length2-1/8"
  • Min. Embedment2-1/2"
  • Embedment In Concrete2-1/2"
  • Max. Work Thickness3/4"
  • Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.)1490
  • Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.)2400
  • Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.)2270
  • Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.)2270
  • Allowable Tension in 2500 PSI Cracked Concrete (Lbs.)1055
  • Allowable Tension in 6500 PSI Cracked Concrete (Lbs.)1700
  • Allowable Shear in 2500 PSI Cracked Concrete (Lbs.)2270
  • Allowable Shear in 6500 PSI Cracked Concrete (Lbs.)2270
  • IncludesNut and Washer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Details

Trubolt+® Seismic Wedge Anchors
• Zinc-plated carbon steel Category 1 anchors resist seismic forces in all seismic zones, A to F
Use in all structural applications, including racking, equipment shelving, bracing, and seating. Include nut, washer, and standard size drill bits.
Tested in accordance with ACI 355.2 and ICC-ES AC193; listed under ICC-ES report under number ESR-2427 for seismic and cracked and uncracked concrete 2003 and 2006 IBC compliant.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.