Skip Content

Nozzle, Epoxy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Nozzle, Epoxy

RED HEAD

Price: $6.08 / each

Please sign in or register to access lists

  • Item # 4BY21
  • Mfr. Model # E55
  • UNSPSC # 27112719
  • Catalog Page # 2986
  • Shipping Weight 0.05 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemMixing Nozzle
  • TypeEpoxy
  • Outside Dia.1/2"
  • For Use WithNo. 4BY19 Epoxy Injection Tool and No. 4BY26 Epoxy
  • Container TypeCardboard Box
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Details

Acrylic 7 Adhesive
All-weather formula holds tight in temperatures as low as 0°F. Fast-curing adhesive works in 35 min. at 60°F. Product is not ration mix-sensitive and is ideal for use in damp holes and underwater applications. Single formula for both hollow and solid base materials. Nondrip, nonsag, easy cleanup.
Anchor Adhesives

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.