Skip Content

Tapcon Starter Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tapcon Starter Kit

Price $144.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 33101 (Change)

Go

Invalid Zip Code


MIAMI branch 484

  • Item # 5A188
  • Mfr. Model # 7904050
  • UNSPSC # 31162101
  • Catalog Page # 2690
  • Shipping Weight 4.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Concrete Anchoring Starter Kit
• Thread into concrete, or CMU Phillips and hex washer head Condrive fits standard hammer drills
Condrive 1000 Tool and Bits
Note: For optimum performance bit diameter must equal anchor diameter.

View More

Technical Specs

  • Item Tapcon Starter Kit
  • Type Masonry and Concrete
  • Application Electrical, HVAC, Carpentry, Roofing, Maintenance
  • Includes Drive Tool (No. 4AL05), 100-Pcs: 1/4 x 1-1/4" and 1/4 x 1-3/4" Hex Washer Head Anchor Screws (Nos. 4AK86 and 4AK87)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.