Skip Content

 
Steam and Hot Water Solenoid Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steam and Hot Water Solenoid Valve


Technical Specs

  • ItemSteam and Hot Water Solenoid Valve 
  • Valve Design2-Way/2-Position 
  • Valve ConfigurationNormally Closed 
  • Min. Operating Pressure Differential5 psi 
  • Max. Operating Pressure Differential Hot Water150 psi 
  • Max. Fluid Temp. Hot Water210 Degrees F 
  • Watts10.1 
Pipe Size
Please Select
Orifice Dia.
Please Select
Coefficient of Volume
Please Select
Max. Operating Pressure Differential Steam
Please Select
Max. Fluid Temp. Steam
Please Select
Coil Insulation Class
Please Select

Your Filters:

Clear All
Price
  • $1000-$1500 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Orifice Dia.
Coefficient of Volume
Max. Operating Pressure Differential Steam
Max. Fluid Temp. Steam
Coil Insulation Class
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
8220G029
1-1/2"
1-1/4"
22.5
125 psi
353 Degrees F
H

$1,010.00 / each

S & HW Solenoid Valve,1-1/2 In.,NC,Brass
Catalog Page #  4028 

Price $1,010.00 / each

Technical Specs

  • ItemSteam and Hot Water Solenoid Valve
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1-1/2"
  • Orifice Dia.1-1/4"
  • Coefficient of Volume22.5
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Hot Water150 psi
  • Max. Operating Pressure Differential Steam125 psi
  • Max. Fluid Temp. Hot Water210 Degrees F
  • Max. Fluid Temp. Steam353 Degrees F
  • Watts10.1
  • Coil Insulation ClassH
8220G031
2"
1-3/4"
43
125 psi
353 Degrees F
H

$1,319.00 / each

S & HW Solenoid Valve,2 In.,NC,Brass
Catalog Page #  4028 

Price $1,319.00 / each

Technical Specs

  • ItemSteam and Hot Water Solenoid Valve
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size2"
  • Orifice Dia.1-3/4"
  • Coefficient of Volume43
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Hot Water150 psi
  • Max. Operating Pressure Differential Steam125 psi
  • Max. Fluid Temp. Hot Water210 Degrees F
  • Max. Fluid Temp. Steam353 Degrees F
  • Watts10.1
  • Coil Insulation ClassH
8220G013
2"
1-3/4"
43
50 psi
300 Degrees F
F

$1,128.00 / each

S & HW Solenoid Valve,2 In.,NC,Brass
Catalog Page #  4028 

Price $1,128.00 / each

Technical Specs

  • ItemSteam and Hot Water Solenoid Valve
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size2"
  • Orifice Dia.1-3/4"
  • Coefficient of Volume43
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Hot Water150 psi
  • Max. Operating Pressure Differential Steam50 psi
  • Max. Fluid Temp. Hot Water210 Degrees F
  • Max. Fluid Temp. Steam300 Degrees F
  • Watts10.1
  • Coil Insulation ClassF