Skip Content

 
Stainless Steel Solenoid Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stainless Steel Solenoid Valve

Technical Specs

  • Item Solenoid Valve 
  • Body Material Stainless Steel 
  • Media Air/Inert Gas 
  • Valve Design 3-Way/2-Position 
  • Valve Configuration Universal 
  • Pipe Size 1/4" 
  • Min. Operating Pressure Differential 5 psi 
  • Coil Insulation Class
  • NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9 
  • Voltage 24VDC 
Orifice Dia.
Please Select
Coefficient of Volume
Please Select
Max. Operating Pressure Differential Air/Inert Gas
Please Select
Max. Fluid Temp.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $600-$700 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Orifice Dia.
Coefficient of Volume
Max. Operating Pressure Differential Air/Inert Gas
Max. Fluid Temp.
Price
Qty
Please use Qty box to add item(s) to cart.
EF8317H308 24/DC
1/16"
0.06
130 psi
149 Degrees F

$637.00 / each

Enter location to check availability
Catalog Page #  NA

Price $637.00 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Stainless Steel
  • Media Air/Inert Gas
  • Valve Design 3-Way/2-Position
  • Valve Configuration Universal
  • Pipe Size 1/4"
  • Orifice Dia. 1/16"
  • Coefficient of Volume 0.06
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 130 psi
  • Coil Insulation Class F
  • NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9
  • Max. Fluid Temp. 149 Degrees F
  • Voltage 24VDC
EF8317G308
1/4"
0.08
150 psi
140 Degrees F

$637.00 / each

Enter location to check availability
Catalog Page #  NA

Price $637.00 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Stainless Steel
  • Media Air/Inert Gas
  • Valve Design 3-Way/2-Position
  • Valve Configuration Universal
  • Pipe Size 1/4"
  • Orifice Dia. 1/4"
  • Coefficient of Volume 0.08
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Coil Insulation Class F
  • NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9
  • Max. Fluid Temp. 140 Degrees F
  • Voltage 24VDC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms