Skip Content

Fuel Gas Solenoid,NC,3In.,138 cv,Al. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fuel Gas Solenoid, NC, 3In., 138 cv, Al.

Price $1,273.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KY47
  • Mfr. Model # 8215A040CSA
  • UNSPSC # 40141605
  • Catalog Page # 3597
  • Shipping Weight 13.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air and Fuel Gas Solenoid Valve
  • Body Material Aluminum
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 3"
  • Orifice Dia. 3"
  • Coefficient of Volume 138
  • BtuH 7,430,000
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential 5 psi
  • Ambient Temp. Range 32 Degrees to 125 Degrees F
  • Voltage 110/120VAC
  • Watts 28.2
  • Coil Insulation Class F
  • Seal Material NBR
  • NEMA Rating 1
  • Coil Enclosure General Purpose No Junction Box
  • Electrical Connections 1/2" Conduit with 18" Leads
  • Max. Fluid Temp. 125 Degrees F
  • Hz 50/60
  • Overall Length 7-25/32"
  • Overall Width 7-51/64"
  • Overall Height 10-1/4"
  • Center Line Pipe Center Size 7-29/32"
  • Application Air and Vacuum Service
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by works great no problems with this valve, used for gas shutoff and works as advertised April 4, 2012
  • 2016-04-27 T23:44:58.235-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4KY47, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.